CARTON SEALING TAPE, 1.6 MIL THICK, BROWN, 66 M X 48 MM
CARTON SEALING TAPE, 1.6 MIL THICK, BROWN, 66 M X 48 MM
CANTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tan-coloured carton sealing tape measures 66 metres x 48 millimetres. This versatile tape is 1.6 mils thick, is water-resistant, and is coated with an aggressive adhesive.
Technical Specs
Item Sealing Tape
Tape Adhesive Synthetic
Tape Tensile Strength 25 lb/in
Metric Tape Length 66 m
Min. Tape Performance Temp. -10 Degrees F
Package Configuration Roll
Tape Adhesive Strength 32 oz/in
Tape Core Diameter 3 in
Tape Roll Diameter 3.8 in
Tape Colour Tan
Tape Application Hand
Tape Thickness 1.6 mil
Metric Tape Width 48 mm
Max. Tape Performance Temp. 140 Degrees F
Shelf Life 15 mo
Tape Backing Material Polypropylene
Tape Elongation 80%
Product Type Sealing Tape
Country of Origin Canada
(subject to change)
Alternate Products
SHURTAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.74
/ pkg.
CANTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.83
/ ROLL
CANTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.98
/ ROLL
CANTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.86
/ ROLL