!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARTON SEALING TAPE, CLEAR, 100 M L X 2 IN W, 1.50 MIL, POLYPROPYLENE/SYNTHETIC RUBBER

CARTON SEALING TAPE, CLEAR, 100 M L X 2 IN W, 1.50 MIL, POLYPROPYLENE/SYNTHETIC RUBBER

CANTECH

CARTON SEALING TAPE, CLEAR, 100 M L X 2 IN W, 1.50 MIL, POLYPROPYLENE/SYNTHETIC RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CARTON SEALING TAPE, CLEAR, 100 M L X 2 IN W, 1.50 MIL, POLYPROPYLENE/SYNTHETIC RUBBER

CARTON SEALING TAPE, CLEAR, 100 M L X 2 IN W, 1.50 MIL, POLYPROPYLENE/SYNTHETIC RUBBER

CANTECH

Clearance Price :
$1.81 / each

Your Price : $3.62 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTC273-00-48-100
  • Mfr. Model # 273-00-48-100
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This clear carton sealing tape is 100 metres long and two inches wide, with a 1.50 mil thickness, a minimum performance temperature of -10 Degrees F, a maximum performance temperature of 130 Degrees F, a tensile strength of 22 pounds per inch, and a tape adhesive strength of 25 ounces per inch. This hot melt synthetic rubber tape has a tape elongation of 80% and a polypropylene backing material.

Technical Specs

  • ItemSealing Tape
  • Tape AdhesiveRubber
  • Tape Tensile Strength22 lb/in
  • Metric Tape Length100 m
  • Min. Tape Performance Temp.-10 Degrees F
  • Package ConfigurationRoll
  • Tape Adhesive Strength30 oz/in
  • Tape Core Diameter3 in
  • Tape Roll Diameter4.1 in
  • Tape Colour Clear
  • Tape Application Hand
  • Tape Thickness 1.5 mil
  • Metric Tape Width 48 mm
  • Max. Tape Performance Temp. 130 Degrees F
  • Shelf Life 15 mo
  • Tape Backing Material Polypropylene
  • Tape Elongation 80%
  • Product Type Sealing Tape
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list