CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 66 M LX 48 MM W, POLYPROPYLENE
CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 66 M LX 48 MM W, POLYPROPYLENE
CANTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clear, hand roll carton sealing tape is made with 40 micron polypropylene film, which is resistant to various chemicals and corrosion. This premium-grade tape is 66 metres long and 48 millimetres wide, with a good tear resistance and high strength. It features a high tack, easy application, and is portable and impact-resistant.
Technical Specs
Item Sealing Tape
Tape Adhesive Synthetic
Tape Tensile Strength 25 lb/in
Metric Tape Length 66 m
Min. Tape Performance Temp. -10 Degrees F
Package Configuration Roll
Tape Adhesive Strength 32 oz/in
Tape Core Diameter 3 in
Tape Roll Diameter 3.8 in
Tape Colour Clear
Tape Application Hand
Tape Thickness 1.6 mil
Metric Tape Width 48 mm
Max. Tape Performance Temp. 140 Degrees F
Shelf Life 15 mo
Tape Backing Material Polypropylene
Tape Elongation 80%
Product Type Sealing Tape
Country of Origin Canada
(subject to change)
Alternate Products
CANTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.56
/ ROLL