!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Tape Sub-Type
Tape Colour
Imperial Tape Width
Imperial Tape Length
Tape Thickness
Tape Backing Construction
Tape Backing Material
Tape Adhesive Material
Series
Maximum Tape Performance Temperature
Minimum Tape Performance Temperature
Tape Adhesive Format
Environment
Adhesion to Steel
Temperature Range
Brand and Series
Tape Tensile Strength
Specifications Met
Metric Tape Width
Metric Tape Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Sealing Cloth & Film Tape

These continuous rolls of cloth and film tape are high-strength, durable, and have an adhesive on one side that conforms and adheres to uneven surfaces when pressure is applied. They offer a variety of resistance and strength properties in sealing applications for ductwork, drywall, housewrap, line sets, and irregular-shaped objects such as joints and fasteners.

https://catalogue.grainger.ca/?hybris=true

 158  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TUCK TAPE
  • 20500 FILM TAPE, BLACK, RED, 0 ° TO 122 ° F, 180 FT L, 2 2/5 IN W, 3 MIL, UV-RESISTANT
  • Item # CTC20500
  • Mfr. Model # 205256055
  • EHC: EHC :
  • This 20500 film tape is black, red. It is designed for use in industries like construction and meets the standards for CCMC Evaluation Report #11955-R. This film tape, sheathing is for outdoor use, has a tensile strength of 30 lb/in with a temperature range of 0 Degrees to 122 Degrees F, and a thickness of 3 mil and is UV-resistant.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1223
  • TUCK TAPE
  • 21908 VAPOUR BARRIER TUCK TAPE, BLUE, 4.1 MIL THICK, ACRYLIC ADHESIVE, POLYPROPYLENE
  • Item # CTC219-08
  • Mfr. Model # 219086055
  • EHC: EHC :
  • This 21908 vapour barrier tuck tape is blue and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for CCMC14018-R. This vapour barrier tuck tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in, and a thickness of 4.1 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1229
  • CANTECH
  • STUCCO TAPE, RED, PE, 48 MM X 55 M
  • Item # CTC250-02-48-55
  • Mfr. Model # 250024855
  • EHC: EHC :
  • These continuous rolls of cloth and film tape are high-strength, durable, and have an adhesive on one side that conforms and adheres to uneven surfaces when pressure is applied.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1223
  • 3M
  • 8088 CONSTRUCTION SHEATHING TAPE, RED, 72.18 YD L, 2 1/3 IN W, 3 MIL, UV-RESISTANT, 20 PK
  • Item # MMM8088-60
  • Mfr. Model # 8088-60
  • EHC: EHC :
  • CCMC approved, printed polypropylene tape coated with an aggressive acrylic adhesive. It is designed to seal the edges of sheathing and house wrap throughout the construction cycle. The low permeability of the backing permits use as a vapor seal in both e

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1223
  • AMERICOVER
  • FILM TAPE, WATER-TIGHT SEALING, AMERICOVER, 1½ IN X 36 YD, TRANSPARENT, 5.5 MIL, 1
  • Item # WWG45LU90
  • Mfr. Model # BUTYL TAPE
  • EHC: EHC :
  • This one-pack of film tape is clear and comes in a continuous roll. It is designed for use in industries like construction, general maintenance and repair and meets the standards for ASTM D1000, ASTM D903. This sealing cloth/film tape is for indoor use and has a tensile strength of 35 lb/in with a temperature range of 30 Degrees to 200 Degrees F, and a thickness of 5.5 mil and is impact-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GORILLA
  • TOUGH AND CLEAR MOUNTING TAPE, XL, 1 X 150 IN L, HOLDS UP TO 38 LBS
  • Item # GGL105015
  • Mfr. Model # 105015
  • EHC: EHC :
  • These continuous rolls of cloth and film tape are high-strength, durable, and have an adhesive on one side that conforms and adheres to uneven surfaces when pressure is applied.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GORILLA TAPE
  • DUCT TAPE, CONTINUOUS/ADHESIVE 50 LBS/TENSILE 50 LBS, CLEAR, 9 YD X 2 IN X 4 IN DIA, ADHESIVE
  • Item # GGL6127002
  • Mfr. Model # 6127002
  • EHC: EHC :
  • This continuous, duct tape roll has an adhesion strength of 50 lbs per ounce, and a tensile strength of 50 lbs per inch. This clear tape, measures nine yards x two inches x four inches in diameter, and is durable in temperatures up to 150 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1222
  • TAPECASE
  • FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, ¾ IN X 5 YARD, 6 MIL THICK, SILICONE
  • Item # WWG15C651
  • Mfr. Model # 15C651
  • EHC: EHC :
  • This 204-3 film tape is grey and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair and meets the standards for MIL-I-23594C Type 1. This PTFE and silicone slick surface tape is for use both indoors and outdoors, has a tensile strength of 18 lb/in with a temperature range of 0 Degrees to 500 Degrees F, and a thickness of 6 mil and is chemical-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • CLOTH TAPE, PTFE SLICK SURFACE GLASS CLOTH TAPE, BLACK, 2 IN X 5 YD, 8 MIL, SILICONE
  • Item # WWG15D544
  • Mfr. Model # 15D544
  • EHC: EHC :
  • This one-pack of SG56-06 cloth tape is black. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This PTFE and silicone slick surface tape is for use both indoors and outdoors, has a tensile strength of 175 lb/in with a temperature range of -100 Degrees to 500 Degrees F, and a thickness of 8 mil and is abrasion-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • FILM TAPE, UHMW PE, 1 IN X 5 YD, 6.7 MIL, TRANSPARENT, RUBBER, INDOOR, -30 ° TO 225 ° F
  • Item # WWG15D174
  • Mfr. Model # 5421
  • EHC: EHC :
  • This 5421 film tape is clear and comes in a continuous roll. It is designed for use in industries like aerospace, automotive, aviation, general maintenance and repair and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This UHMW slick surface film tape is for indoor use and has a tensile strength of 30 lb/in with a temperature range of -30 Degrees to 225 Degrees F, and a thickness of 6.7 mil and is abrasion-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1229
  • TAPECASE
  • FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, 2 IN X 5 YD, 6.5 MIL THICK, SILICONE
  • Item # WWG15D579
  • Mfr. Model # 15D579
  • EHC: EHC :
  • This one-pack of 2045-5 film tape is grey and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This PTFE and silicone slick surface tape is for use both indoors and outdoors, has a tensile strength of 15 lb/in with a temperature range of -100 Degrees to 250 Degrees F, and a thickness of 6.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • CLOTH TAPE, PTFE SLICK SURFACE GLASS CLOTH TAPE, BLACK, 1 IN X 5 YD, 7 MIL, SILICONE
  • Item # WWG15D553
  • Mfr. Model # 15D553
  • EHC: EHC :
  • This SGK5-05 cloth tape is black. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This PTFE and silicone slick surface tape is for use both indoors and outdoors, has a tensile strength of 200 lb/in with a temperature range of -100 Degrees to 500 Degrees F, and a thickness of 7 mil and is abrasion-resistant, heat-resistant, static-resistant, UV-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTCH
  • 605 LIGHT DUTY PACKAGING TAPE, CLEAR, 72 YD, 1 IN W, 2.5 MIL, CHEMICAL/UV-RESISTANT, 36 PK
  • Item # MMM605-1X72
  • Mfr. Model # 605-1X72
  • EHC: EHC :
  • This 36-pack of 605 packaging tape is clear. It is designed for use in industries like food and beverage, general maintenance and repair and meets the standards for FDA 21 CFR. This light duty packaging tape has a tensile strength of 22 lb/in with a thickness of 2.5 mil and is chemical-resistant, UV-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list