20500 FILM TAPE, BLACK, RED, 0 ° TO 122 ° F, 180 FT L, 2 2/5 IN W, 3 MIL, UV-RESISTANT
20500 FILM TAPE, BLACK, RED, 0 ° TO 122 ° F, 180 FT L, 2 2/5 IN W, 3 MIL, UV-RESISTANT
TUCK TAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 20500 film tape is black, red. It is designed for use in industries like construction and meets the standards for CCMC Evaluation Report #11955-R. This film tape, sheathing is for outdoor use, has a tensile strength of 30 lb/in with a temperature range of 0 Degrees to 122 Degrees F, and a thickness of 3 mil and is UV-resistant.
Technical Specs
Item Sheathing Tape
Imperial Tape Length 180 ft
Metric Tape Length 55 m
Tape Brand Tuck Tape
Environment Outdoor
Maximum Tape Performance Temperature 50 Degrees C
Product Form Continuous Roll
Surface Compatibility Joins,Seams
Tape Backing Material Polypropylene
Tape Type Construction Sheathing Tape
Specifications Met CCMC Evaluation Report #11955-R
Tape Backing Construction Film
Tape Resistance Properties UV-Resistant, Water-Resistant, Weather-Resistant
Brand and Series Tuck Tape
Tape Elongation 150%
Tape Thickness 3 mil
Imperial Tape Width 2 1/3 in
Metric Tape Width 60 mm
Common Industry Construction
Minimum Tape Performance Temperature -10 Degrees C
Tape Adhesive Format Single-Sided
Series 20500
Tape Adhesive Material Acrylic
Adhesion to Steel 40 oz/in
Tape Sub-Type Construction Sheathing Tape
Standards CCMC Evaluation Report #11955-R
Tape Colour Red
Tape Tensile Strength 30 lb/in
Tape Shape Standard
Country of Origin Canada
(subject to change)