!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE, WATER-TIGHT SEALING, AMERICOVER, 1½ IN X 36 YD, TRANSPARENT, 5.5 MIL, 1

FILM TAPE, WATER-TIGHT SEALING, AMERICOVER, 1½ IN X 36 YD, TRANSPARENT, 5.5 MIL, 1

AMERICOVER

FILM TAPE, WATER-TIGHT SEALING, AMERICOVER, 1½ IN X 36 YD, TRANSPARENT, 5.5 MIL, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, WATER-TIGHT SEALING, AMERICOVER, 1½ IN X 36 YD, TRANSPARENT, 5.5 MIL, 1

FILM TAPE, WATER-TIGHT SEALING, AMERICOVER, 1½ IN X 36 YD, TRANSPARENT, 5.5 MIL, 1

AMERICOVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45LU90
  • Mfr. Model # BUTYL TAPE
  • UNSPSC # 31201505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.91 lbs

Product Details

This one-pack of film tape is clear and comes in a continuous roll. It is designed for use in industries like construction, general maintenance and repair and meets the standards for ASTM D1000, ASTM D903. This sealing cloth/film tape is for indoor use and has a tensile strength of 35 lb/in with a temperature range of 30 Degrees to 200 Degrees F, and a thickness of 5.5 mil and is impact-resistant.

Technical Specs

  • ItemFilm Tape
  • Imperial Tape Length36 yd
  • Metric Tape Length32.9 m
  • Tape BrandAmericover
  • EnvironmentIndoor
  • Maximum Tape Performance Temperature200 Degrees F
  • Product FormContinuous Roll
  • Tape Adhesive MaterialAcrylic
  • Adhesion to Steel240 oz/in
  • Tape Sub-TypeWater-Tight Sealing Film Tape
  • Tape Backing ConstructionFilm
  • Tape Resistance PropertiesImpact-Resistant
  • Brand and SeriesAmericover
  • Tape Adhesive Strength88 oz/in
  • Tape Thickness 5.5 mil
  • Imperial Tape Width 1 1/2 in
  • Metric Tape Width 38.1 mm
  • Common Industry Construction, General Maintenance & Repair
  • Minimum Tape Performance Temperature 30 Degrees F
  • Tape Adhesive Format Double-Sided
  • Surface Compatibility Concrete, Polyethylene (PE), Stone
  • Tape Backing Material Rubber
  • Tape Type Sealing Cloth & Film Tape
  • Standards ASTM D1000, ASTM D903
  • Tape Colour Clear
  • Tape Tensile Strength 35 lb/in
  • Tape Adhesive Rubber
  • Tape Shape Continuous Roll
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list