!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOUGH AND CLEAR MOUNTING TAPE, XL, 1 X 150 IN L, HOLDS UP TO 38 LBS

TOUGH AND CLEAR MOUNTING TAPE, XL, 1 X 150 IN L, HOLDS UP TO 38 LBS

GORILLA

TOUGH AND CLEAR MOUNTING TAPE, XL, 1 X 150 IN L, HOLDS UP TO 38 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUGH AND CLEAR MOUNTING TAPE, XL, 1 X 150 IN L, HOLDS UP TO 38 LBS

TOUGH AND CLEAR MOUNTING TAPE, XL, 1 X 150 IN L, HOLDS UP TO 38 LBS

GORILLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL105015
  • Mfr. Model # 105015
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.305 lbs

Product Details

These continuous rolls of cloth and film tape are high-strength, durable, and have an adhesive on one side that conforms and adheres to uneven surfaces when pressure is applied.

Technical Specs

  • ItemMounting Tape
  • Imperial Tape Length12.5 ft
  • Metric Tape Length46 m
  • Tape BrandGorilla
  • Minimum Tape Performance Temperature-40 Degrees F
  • Product FormRoll
  • Tape Sub-TypeMounting Tape
  • Tape Resistance PropertiesWeatherproof
  • Tape Elongation300%
  • Tape Thickness 43 mil
  • Imperial Tape Width 1 in
  • Metric Tape Width 25 mm
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 248 Degrees F
  • Tape Type Mounting
  • Tape Adhesive Format Double-Sided Tape
  • Tape Colour Clear
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list