DUCT TAPE, CONTINUOUS/ADHESIVE 50 LBS/TENSILE 50 LBS, CLEAR, 9 YD X 2 IN X 4 IN DIA, ADHESIVE
DUCT TAPE, CONTINUOUS/ADHESIVE 50 LBS/TENSILE 50 LBS, CLEAR, 9 YD X 2 IN X 4 IN DIA, ADHESIVE
GORILLA TAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This continuous, duct tape roll has an adhesion strength of 50 lbs per ounce, and a tensile strength of 50 lbs per inch. This clear tape, measures nine yards x two inches x four inches in diameter, and is durable in temperatures up to 150 Degrees F.
Technical Specs
Item Duct Tape
Imperial Tape Length 27 ft
Metric Tape Length 8.2 m
Tape Brand Gorilla
Minimum Tape Performance Temperature -4 Degrees F
Product Form Roll
Tape Type Clear
Tape Resistance Properties Heat-Resistant, Liquid Water-Resistant, UV-Resistant
Tape Colour Clear
Tape Shape Continuous Roll
Tape Thickness 7 mil
Imperial Tape Width 1.88 in
Metric Tape Width 48 mm
Environment Indoor, Outdoor
Maximum Tape Performance Temperature 140 Degrees F
Tape Backing Material PE
Tape Adhesive Format Single-Sided
Tape Tensile Strength 15 lb/in
Tape Elongation 400%
Country of Origin United States
(subject to change)