!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
21908 VAPOUR BARRIER TUCK TAPE, BLUE, 4.1 MIL THICK, ACRYLIC ADHESIVE, POLYPROPYLENE

21908 VAPOUR BARRIER TUCK TAPE, BLUE, 4.1 MIL THICK, ACRYLIC ADHESIVE, POLYPROPYLENE

TUCK TAPE

21908 VAPOUR BARRIER TUCK TAPE, BLUE, 4.1 MIL THICK, ACRYLIC ADHESIVE, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
21908 VAPOUR BARRIER TUCK TAPE, BLUE, 4.1 MIL THICK, ACRYLIC ADHESIVE, POLYPROPYLENE

21908 VAPOUR BARRIER TUCK TAPE, BLUE, 4.1 MIL THICK, ACRYLIC ADHESIVE, POLYPROPYLENE

TUCK TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.98 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTC219-08
  • Mfr. Model # 219086055
  • UNSPSC # 31220150
  • CATALOGUE PAGE # 1229
  • Shipping Weight 0.77 lbs

Product Details

This 21908 vapour barrier tuck tape is blue and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for CCMC14018-R. This vapour barrier tuck tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in, and a thickness of 4.1 mil.

Technical Specs

  • ItemSheathing Tape
  • Imperial Tape Length180 ft
  • Metric Tape Length55 m
  • Tape BrandTuck Tape
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature122 Degrees F
  • Series21908
  • Tape Adhesive MaterialAcrylic
  • Adhesion to Steel60 oz/in
  • Tape Sub-TypeSheathing Tape
  • StandardsCCMC Evaluated, See Report #11955-R and #14018-R
  • Tape ColourBlue
  • Tape Tensile Strength30 lb/in
  • Tape AdhesiveAcrylic
  • Tape Elongation160%
  • Tape Thickness 4.1 mil
  • Imperial Tape Width 2 1/3 in
  • Metric Tape Width 60 mm
  • Common Industry Construction
  • Minimum Tape Performance Temperature 0 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility Polyethylene (PE)
  • Tape Backing Material Polypropylene
  • Tape Type Sheathing Tape
  • Specifications Met CCMC Evaluated, See Report #11955-R and #14018-R
  • Tape Backing Construction Film
  • Tape Resistance Properties Mould-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
  • Brand and Series Tuck Tape 21908
  • Tape Shape Standard
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list