!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Number of Pieces
Tip Style
Tip Size
Grip Style
Container Type
Insulated ?
Non-Sparking ?
ESD Safe ?
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Screwdriver Sets

Screwdriver sets contain multiple screwdrivers in different tip sizes and styles for screwing (tightening) or unscrewing (loosening) a variety of screws. A typical screwdriver has a handle and a shaft that has a tip at the end that’s inserted into the screwhead before turning the handle. The handle is shaped to provide a secure and comfortable grip. The shaft is steel construction to resist bending or twisting, while the tip is often hardened to resist wear and chipping. Screwdrivers have different shaft lengths to reach screws in hard-to-reach locations.

https://catalogue.grainger.ca/?hybris=true

 212  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • MAGNETIZED TIP SCREWDRIVER SET, 10 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP
  • Item # EBP401L82
  • Mfr. Model # 401L82
  • EHC: EHC :
  • This screwdriver set has a length of 7 inch, 8 inch, 8½ inch, 10 inch, 10½ inch, 11 inches. The multicomponent handle is 4 inch, 4½ inch, 5 inch long, is black/blue and has a cushion style/type. In addition, it has a SAE measurement type, is corrosion-resistant, has a black oxide tip, chrome finish, plus it is black oxide finish, is not non-sparking with an ergonomic grip. This set includes Phillips #1x3 inch, #2x4 inch, #3x6 inch, square #1x4 inch, #2x4 inch, #3x4 inch, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 323
  • WESTWARD
  • MAGNETIZED TIP SCREWDRIVER SET, 26 PIECES, PHILLIPS/SLOTTED/SQUARE/TORX TIP, ERGONOMIC GRIP
  • Item # EBP401L81
  • Mfr. Model # 401L81
  • EHC: EHC :
  • This screwdriver set has a multicomponent handle is 2½ inch, 3½ inch, 4 inch, 4½ inch, 5 inch long, is blue/red with an ergonomic style/type. In addition, it has a SAE, Torx measurement type, is corrosion-resistant, has a black oxide tip, chrome finish, plus it is black oxide finish, is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes Phillips: #0 x 2½ inch, #1 x 3 inch, #2 x 1½ inch, #2 x 4 inch, #2 x 8 inch, #3 x 6 inc and more, 26 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 323
  • WESTWARD
  • MAGNETIZED TIP SCREWDRIVER SET, 14 PIECES, PHILLIPS/SLOTTED/TORX TIP, ERGONOMIC GRIP
  • Item # EBP401L80
  • Mfr. Model # 401L80
  • EHC: EHC :
  • This screwdriver set has lengths of 4/6/7/8/8½/10/11/12½ inches. The multicomponent handle is 2½ inch, 3½ inch, 4 inch, 4½ inch long, is blue/red with an ergonomic style/type. In addition, it has a SAE, Torx measurement type, is corrosion-resistant, has a black oxide tip, chrome finish, plus it is black oxide finish, is not non-sparking with an ergonomic grip. This set includes Phillips #0x2½ inch, #1x3 inch, #2x1½ inch, #2x4 inch, cabinet 3/16x6 in and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 323
  • WERA
  • INSULATED SCREWDRIVER SET, 12 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP, RACK
  • Item # WRA05347900001PK
  • Mfr. Model # 5347900001
  • EHC: EHC :
  • This screwdriver set is insulated. The multicomponent handle is red/yellow and has a moulded style/type. It meets the standards for IEC EN DIN 60900. In addition, it has a metric measurement type, has a insulated finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes six slotted screwdrivers: 0.4mm x 2.5, 0.5mm x 3.0, 0.6mm x 3.5, 0.8mm x 4.0, 1.0mm x 5.5, 1. and more, 12 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 380
  • MILWAUKEE
  • TETHER READY MAGNETIZED TIP SCREWDRIVER SET, 10 PIECES, PHILLIPS/SLOTTED/SQUARE TIP
  • Item # MTL48-22-2710
  • Mfr. Model # 48-22-2710
  • EHC: EHC :
  • This screwdriver set includes screwdrivers with cushion grips and forged shanks. Included in the set are a Phillips number one with a three-inch shank, Phillips number two with a six-inch shank, slotted 1/4-inch tip with a four-inch shank, slotted 3/16-inch tip with a six-inch shank, and a slotted 5/16-inch tip with a six-inch shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • PRECISION SCREWDRIVER SET, 12 PIECES, HEX/PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP
  • Item # EBP401L47
  • Mfr. Model # 401L47
  • EHC: EHC :
  • This screwdriver set has a length of 6¼ inches and is not insulated. The multicomponent handle is 3½ inch long, is blue/red with an ergonomic style/type. In addition, it has a SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide tip, chrome finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes slotted: 1/16 inch x 2½ inch, 0.07 inch x 2½ inch, 5/64 inch x 2½ inch, 7/64 inch x and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MAGNETIZED TIP SCREWDRIVER SET, 6 PIECES, TORX TIP, T10/T15/T20/T25/T27/T30 TIP SIZE
  • Item # EBP401L78
  • Mfr. Model # 401L78
  • EHC: EHC :
  • This screwdriver set has a length of 8 inch, 8½ inches. The multicomponent handle is 4 inch, 4½ inch long, is blue/red with an ergonomic style/type. In addition, it has a Torx measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide tip, chrome finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes tor x t10 x 4 inch, t15 x 4 inch, t20 x 4 inch, t25 x 4 inch, t27 x 4 inch, t30 x 4 inch, 6 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 323
  • MILWAUKEE
  • SCREWDRIVER SET, 6 PIECES, CABINET/PHILLIPS/SLOTTED TIP, CUSHION GRIP
  • Item # MTLMT200-6
  • Mfr. Model # MT200-6
  • EHC: EHC :
  • This screwdriver set has a length of 6¾ inch, 10¾ inches and is not insulated. The acetate handle is 3 13/16 inch, 5 inch long, is multicolored and has a knurled style/type. In addition, it has a SAE measurement type, is corrosion-resistant, has a custom machined, laser etched finish, plus it is chrome finish, plus it is not non-sparking, with a cushion grip. This screwdriver set includes six pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • GENERAL PURPOSE SCREWDRIVER SET, 6 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP
  • Item # MTL48-22-2606
  • Mfr. Model # 48-22-2606
  • EHC: EHC :
  • This screwdriver set has a length of 8 inch to 10½ inches and is not insulated. The plastic handle is four inches long, is black/red with an ergonomic style/type. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes four slotted: 5/32 inch, ⅛ inch, 1/16 inch, 3/32 inch, two Phillips screwdrivers: #0, #00, and more, 6 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MAGNETIZED TIP SCREWDRIVER SET, 8 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP
  • Item # EBP401L79
  • Mfr. Model # 401L79
  • EHC: EHC :
  • This screwdriver set has a length of 6 inch, 7 inch, 8½ inch, 10 inch, 12½ inches. The multicomponent handle is 3 inch, 4 inch, 4½ inch long, is blue/red with an ergonomic style/type. In addition, it has a SAE measurement type, is corrosion-resistant, has a black oxide tip, chrome finish, plus it is black oxide finish, is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes Phillips: #0 x 2½ inch, #1 x 3 inch, #2 x 4 inch, #2 x 8 inch, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 323
  • GRAY TOOLS
  • SCREWDRIVER SET, COMFORT GRIP, HANDLE, 7 PIECES, TORX: 8 IN, T8, T10, T15, T20, T25, T27, T30, 8 IN L
  • Item # GRTTXS7A
  • Mfr. Model # TXS7A
  • EHC: EHC :
  • This screwdriver set has a length of 8 inch with a comfort grip handle. It meets the standards for ANSI. In addition, it has a Torx measurement type, with a comfort grip. This screwdriver set includes t10, t15, t20, t25, t27, t30, t8, 7 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • GENERAL PURPOSE SCREWDRIVER SET, 4 PIECES, SQUARE TIP, #0/#1/#2/#3 TIP SIZE
  • Item # KLN85664
  • Mfr. Model # 85664
  • EHC: EHC :
  • This screwdriver set has a length of 7¾ inch to 8¼ inches and is not insulated. The plastic handle is black. It meets the standards for ANSI, ASME. In addition, it has a - measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes Robertson square recess: #0 x 4 inch, #1 x 4 inch, #2 x 4 inch, #3 x 4 inch, 4 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 323
  • KLEIN TOOLS
  • INSULATED SLIM TIP DRIVER SET, 6 PIECES, CABINET/PHILLIPS/SQUARE TIP, CUSHION GRIP
  • Item # KLN33736INS
  • Mfr. Model # 33736INS
  • EHC: EHC :
  • This screwdriver set has a length of 10¾ inches and is insulated. The rubber handle is 4¼ inch long, is black/blue/red with an ergonomic style/type. It meets the standards for ASTM F1505-16, IEC 60900:2018. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, with a rubber grip. This screwdriver set includes five screwdrivers 4 inch shanks in¼ inch cabinet tip, #1 Phillips, #2 Phillips 6 inch shan and more, 6 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list