8 piece cushion-grip screwdriver set. Includes: one cabinet-tip, three keystone-tip, four Phillips-tip styles, and plastic packaging.
Technical Specs
ItemGeneral Purpose Screwdriver Set
Tip Size1/4 in, 3/16 in, 5/16 in
Grip StyleErgonomic
InsulatedNo
Non-SparkingNo
IncludesCabinet 5/16 in x 1-1/2 in , 1/4 in x 4 in , 5/16 in x 6 in , Cabinet 3/16 in x 3 in , Phillips #1 x 3 in , #2 x 1-1/2 in , #2 x 4 in , #3 x 6 in
StandardsASME / ANSI
RatchetingNo
Shank FinishChrome
Shank MaterialAlloy Steel
Container TypeNone
Handle ColourBlack, Yellow
Magnetized TipNo
Tip FinishChrome
Tip StylePhillips, Slotted
Number of Pieces8
ESD SafeNo
Measurement TypeSAE
Corrosion ResistantYes
Tether ReadyNo
Screwdriver StyleGeneral Purpose Screwdriver Set
Shank Length1-1/2 in to 6 in
Shank ShapeRound, Square
Overall Length3-7/16 in to 11 in
Handle MaterialPlastic
Sizes IncludedCabinet: 3/16 in x 3 in, Cabinet: 5/16 in x 1 1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, Phillips: #1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, #3 x 6 in