!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIZED TIP SCREWDRIVER SET, 14 PIECES, PHILLIPS/SLOTTED/TORX TIP, ERGONOMIC GRIP

MAGNETIZED TIP SCREWDRIVER SET, 14 PIECES, PHILLIPS/SLOTTED/TORX TIP, ERGONOMIC GRIP

WESTWARD

MAGNETIZED TIP SCREWDRIVER SET, 14 PIECES, PHILLIPS/SLOTTED/TORX TIP, ERGONOMIC GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIZED TIP SCREWDRIVER SET, 14 PIECES, PHILLIPS/SLOTTED/TORX TIP, ERGONOMIC GRIP

MAGNETIZED TIP SCREWDRIVER SET, 14 PIECES, PHILLIPS/SLOTTED/TORX TIP, ERGONOMIC GRIP

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401L80
  • Mfr. Model # 401L80
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 323
  • Shipping Weight 2.4 lbs

Product Details

This screwdriver set has lengths of 4/6/7/8/8½/10/11/12½ inches. The multicomponent handle is 2½ inch, 3½ inch, 4 inch, 4½ inch long, is blue/red with an ergonomic style/type. In addition, it has a SAE, Torx measurement type, is corrosion-resistant, has a black oxide tip, chrome finish, plus it is black oxide finish, is not non-sparking with an ergonomic grip. This set includes Phillips #0x2½ inch, #1x3 inch, #2x1½ inch, #2x4 inch, cabinet 3/16x6 in and more.

Technical Specs

  • ItemScrewdriver Set
  • Tip Size#0, #1, #2, 1/4 in, 1/8 in, 3/16 in, 5/16 in, 9/32 in, T15, T20
  • Grip StyleErgonomic
  • InsulatedNot Insulated
  • Non-SparkingNot Non-Sparking
  • IncludesPhillips #0 x 2 1/2 in, #1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, Cabinet 3/16 in x 6 in, Slotted 1/8 in x 2 1/2 in, 1/8 in x 4 in, 3/16 in x 4 in, 1/4 in x 1 1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, Tor x (R) 15 x 4 in, T20 x 4 in, 6 in 1 PH1 x ST 3/16 in, PH2 x ST 9/32 in, Nut Driver 1/4 in, 5/16 in
  • StandardsASME B107.600, TXF-705
  • RatchetingNot Ratcheting
  • Shank MaterialAlloy Steel
  • Container TypeNone
  • For Fastener Size#1, #2, 1/4 in, 3/16 in, 5/16 in, 9/32 in, 3/16 in (Cabinet), #0 (Phillips), 1/8 in (Slotted), T20, T15 (Torx)
  • Handle Length2 1/2 in, 3 1/2 in, 4 in, 4 1/2 in
  • Handle TypeErgonomic
  • Sizes IncludedCabinet: 3/16 in x 6 in, Nut Driver 1/4 in, 5/16 in, Phillips: #0 x 2 1/2 in, #1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, Slotted: 1/8 in x 2 1/2 in, 1/8 in x 4 in, 3/16 in x 4 in, 1/4 in x 1 1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, Torx: 15 x 4 in, T20 x 4 in, 6-in-1 #1 x ST 3/16 in, #2 x ST 9/32 in
  • Tip Finish Black Oxide
  • Tip Style Phillips, Slotted, Torx
  • Number of Pieces 14
  • ESD Safe Not ESD Safe
  • Measurement Type SAE, Torx
  • Corrosion Resistant Corrosion-Resistant
  • Tether Ready Not Tether Ready
  • Shank Finish Black Oxide Tip, Chrome
  • Shank Shape Round, Square
  • Overall Length 4 in, 6 in, 7 in, 8 in, 8 1/2 in, 10 in, 11 in, 12 1/2 in
  • Handle Colour Blue, Red
  • Handle Material Multicomponent
  • Magnetized Tip Magnetized Tip
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list