PRECISION SCREWDRIVER SET, #0/#1/1.4 MM/2.4 MM/2 MM/3 MM TIP SIZE
PRECISION SCREWDRIVER SET, #0/#1/1.4 MM/2.4 MM/2 MM/3 MM TIP SIZE
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screwdriver set includes slotted 1.4 x 30 mm, 2.0 x 30 mm, 2.4 x 30 mm, 3.0m x 40 mm, Phillips #0 x 30 mm, #1 x 40 mm, and more, 6 pieces.
Technical Specs
- ItemScrewdriver Set
- Number of Pieces6
- IncludesSlotted 1.4 x 30 mm, 2.0 x 30 mm, 2.4 x 30 mm, 3.0m x 40 mm, Phillips #0 x 30 mm, #1 x 40 mm, Plastic Case
- Shank ShapeRound
- Sizes IncludedSlotted: 1.4 mm, 2 mm, 2.4 mm, 3 mm, Phillips: #0, #1
- Tip Size #0, #1, 1.4 mm, 2 mm, 2.4 mm, 3 mm
- ESD Safe Not ESD Safe
- Shank Material Steel
- Handle Material Multicomponent
- Country of Origin China
(subject to change)
Alternate Products
-
WIHA TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.57
/ each