!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Locking Mechanism
Material
Assembly
Platform Width
Platform Depth
Tread Type
Number of Steps
Platform Height
Reach Height - Maximum
Overall Height
Base Width
Base Length
Load Capacity - Maximum
Handrail Type
Climbing Angle
Colour
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Rolling Ladders

https://catalogue.grainger.ca/?hybris=true

 803  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CANWAY
  • ROLLING LADDER, 3-STEP, ANSI 14.7/OSHA 1910.29, 27 IN PLATFORM, 26X15 IN, PAINTED STEEL
  • Item # FTL3NH
  • Mfr. Model # 3NH
  • EHC: EHC :
  • With a working height up to seven feet nine inches, this three-step rolling ladder has a platform height of two feet three inches. Made of painted steel, the ladder has a 400-pound maximum load capacity. With a 15-inch platform depth and a bottom width of 26-inches, this ladder has a clean room finish 304 number four and complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 580
  • CANWAY
  • ROLLING LADDER, 6-STEP/RAILS/ANSI 14.7/OSHA 1910.29, 54 IN PLATFORM, 33X15 IN, BLUE, PAINTED STEEL
  • Item # FTL6H
  • Mfr. Model # 6H
  • EHC: EHC :
  • With a working height of up to ten feet, this four-step rolling ladder has a platform height of four feet, six inches, with a 42 -inch handrail. Made of painted steel, the ladder has a 400-pound maximum load capacity. With a 15-inch platform depth, a 48-inch base depth, 24-inch step width, and a bottom width of 33-inches, this ladder has a blue powder coat finish and complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 581
  • KLETON
  • ROLLING AND CANTILEVER LADDER, BLUE, 28 IN H, STEEL, ENAMEL FINISH, ASSEMBLED
  • Item # SCNMA613
  • Mfr. Model # MA613
  • EHC: EHC :
  • This rolling and cantilever ladder measures 28 inch height and is blue with an enamel finish/coating. It is made out of steel. This rolling and cantilever ladder meets the standards for CSA to the ANSI A14.7.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CANWAY
  • ROLLING LADDER, 4-STEP, ANSI 14.7/OSHA 1910.29, 36 IN PLATFORM, 26X15 IN, PAINTED STEEL
  • Item # FTL4NH
  • Mfr. Model # 4NH
  • EHC: EHC :
  • With a working height of up to eight feet six inches, this four-step rolling ladder has a platform height of three feet. Made of painted steel, the ladder has a 400-pound maximum load capacity. With a 15-inch platform depth and a bottom width of 26-inches, this ladder has a clean room finish 304 number four and complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 580
  • CANWAY
  • ROLLING LADDER, 8-STEP/RAILS/LOCK/ANSI 14.7/OSHA 1910.29, 72 IN TOP, 36X15 IN, BLUE, PAINTED STEEL
  • Item # FTL8H
  • Mfr. Model # 8H
  • EHC: EHC :
  • With a working height up to 11-feet six inches, this eight-step rolling ladder has a platform height of six feet, with a 42 -inch handrail and foot-lock design. Made of painted steel, the ladder has a 400-pound maximum load capacity. With a 15-inch platform depth, a 59-inch base depth, 28-inch step width, and a bottom width of 36-inches, this ladder has a blue powder coat finish and complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 581
  • CANWAY
  • ROLLING LADDER, 2 STEP, 7 FT WORKING HEIGHT, STEEL, BLUE COATED FINISH
  • Item # FTL2NH
  • Mfr. Model # 2NH
  • EHC: EHC :
  • This handy two-step rolling ladder has a one-foot, six-inch platform height, which allows for a working height of up to seven feet. It is made of steel, with blue powder coated finish. It has a 400-pound weight capacity and the platform depth is 15 inches. No Handrails.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 584
  • KLETON
  • ROLLING AND CANTILEVER LADDER, BLUE, 167 IN H, STEEL, ENAMEL FINISH
  • Item # SCNMD603
  • Mfr. Model # MD603
  • EHC: EHC :
  • This rolling and cantilever ladder measures 167 inch height and is blue with an enamel finish/coating. It is made out of steel. This rolling and cantilever ladder meets the standards for CSA to the ANSI A14.7.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BALLYMORE
  • ROLLING LADDER, 8.3 FT PLATFORM H, UNASSEMBLED, STEEL, MANUAL LOCK, PERFORATED, 11½ FT OVERALL HEIGHT
  • Item # BLL103214P
  • Mfr. Model # 103214P
  • EHC: EHC :
  • This M-2000 series rolling and cantilever ladder measures 11½ feet overall height x 74 inch depth and is grey with a powder-coated finish/coating. It includes hardware and it is made out of steel. In addition, it has a 450-pound load capacity and weighs 293 pounds. This rolling and cantilever ladder meets the standards for ANSI and CCOHS.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLETON
  • ROLLING AND CANTILEVER LADDER, BLUE, 19 IN H, STEEL, ENAMEL FINISH, ASSEMBLED
  • Item # SCNVC131
  • Mfr. Model # VC131
  • EHC: EHC :
  • This rolling and cantilever ladder measures 19 inch height and is blue with an enamel finish/coating. Plus, it is made out of steel. This rolling and cantilever ladder meets the standards for ANSI A14.7.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CANWAY
  • ROLLING AND CANTILEVER LADDER, BLUE, 50 IN D X 96 IN H, STEEL, POWDER COATED FINISH, UNASSEMBLED
  • Item # FTL6H-FWT
  • Mfr. Model # 6H-FWT
  • EHC: EHC :
  • This rolling and cantilever ladder measures 96 inch height x 50 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has a 400-pound load capacity and weighs 115 pounds. This rolling and cantilever ladder meets the standards for ANSI 14.7, CCOHS 851, CCOHS 1910.29.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CANWAY
  • ROLLING LADDER, 12 STEP, HANDRAIL, FOOT LOCK, 14 FT 6 IN WORKING HEIGHT, STEEL
  • Item # FTL12H
  • Mfr. Model # 12H
  • EHC: EHC :
  • This 12-step rolling ladder has a platform height of nine feet and allows for a working height of up to 14 feet, six inches. There are sturdy handrails and it also features a foot lock for added safety. It is made of durable, painted steel and has a load capacity of 400 pounds.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 581
  • CANWAY
  • ROLLING AND CANTILEVER LADDER, BLUE, 30 IN D X 70 IN H, STEEL, POWDER COATED FINISH, ASSEMBLED
  • Item # FTL3H
  • Mfr. Model # 3H
  • EHC: EHC :
  • Rolling ladder meets or exceeds CSA safety standards as per ANSI A14.7. 400 lb. load rated. 15 inch platform depth. 1 inch, 16 gauge round tubing construction. 24 inches wide by 7-1/2 inches deep, non-slip perforated step material. 3 inch swivel spring lo

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 580
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list