ROLLING AND CANTILEVER LADDER, BLUE, 28 IN H, STEEL, ENAMEL FINISH, ASSEMBLED
ROLLING AND CANTILEVER LADDER, BLUE, 28 IN H, STEEL, ENAMEL FINISH, ASSEMBLED
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rolling and cantilever ladder measures 28 inch height and is blue with an enamel finish/coating. It is made out of steel. This rolling and cantilever ladder meets the standards for CSA to the ANSI A14.7.
Technical Specs
Item CSA-Certified Rolling Step Ladder
Base Length 30"
Colour Blue
Ladder Type Rolling Step
Material Steel
Overall Height 28 in
Platform Height 28"
Weight 42 lbs.
Folding No
Casters Included Yes
Standards CSA certified to the ANSI standard A14.7
Finish Polyurethane
Assembly Assembled
Base Width 24"
Includes Handrails No
Load Capacity - Maximum 300lbs.
Number of Steps 3
Platform Depth 16"
Platform Width 28 in
Step Width 22"
Locking Mechanism Locking Step
Handrail Type Tubular
Step Depth 8"
Country of Origin Canada
(subject to change)
Alternate Products
KLETON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$405.60
/ EACH