ROLLING LADDER, 12 STEP, HANDRAIL, FOOT LOCK, 14 FT 6 IN WORKING HEIGHT, STEEL
ROLLING LADDER, 12 STEP, HANDRAIL, FOOT LOCK, 14 FT 6 IN WORKING HEIGHT, STEEL
CANWAY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 12-step rolling ladder has a platform height of nine feet and allows for a working height of up to 14 feet, six inches. There are sturdy handrails and it also features a foot lock for added safety. It is made of durable, painted steel and has a load capacity of 400 pounds.
Technical Specs
Item Rolling And Cantilever Ladder
Base Length 83 in
Climbing Angle 60 Degrees
Handrail Height 42 in
Ladder Type Mobile Ladder Stand
Material Steel
Overall Depth 83 in
Platform Depth 15 in
Platform Width 28 in
Weight 200 lb
Step Width 28 in
Casters Included Swivel
Step Depth 8 in
Assembly Unassembled
Base Width 38 in
Colour Blue
Includes Handrails Handrails Included
Load Capacity - Maximum 400 lb
Number of Steps 12
Overall Height 150 in
Platform Height 108 in
Tread Type Perforated
Caster Diameter 5 in
Locking Mechanism Foot-Activated Step Lock
Standards ANSI 14.7, CCOHS Compliant 851, CCOHS Compliant 1910.29
Finish Powder Coated
Country of Origin Canada
(subject to change)