ROLLING AND CANTILEVER LADDER, BLUE, 40 IN D X 78 IN H, STEEL, POWDER COATED FINISH, ASSEMBLED
ROLLING AND CANTILEVER LADDER, BLUE, 40 IN D X 78 IN H, STEEL, POWDER COATED FINISH, ASSEMBLED
CANWAY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Rolling ladder, 4 step with handrails. Platform height 3 feet. Working height up to 8 foot 6 inches. A must in any area where stock is hard to reach.
Technical Specs
- ItemRolling And Cantilever Ladder
- Base Length40 in
- Climbing Angle60 Degrees
- Handrail Height42 in
- Ladder TypeMobile Ladder Stand
- MaterialSteel
- Overall Depth40 in
- Platform Depth15 in
- Platform Width24 in
- Weight85 lb
- Step Width24 in
- Casters IncludedSwivel
- Step Depth8 in
- Assembly Assembled
- Base Width 34 in
- Colour Blue
- Includes Handrails Handrails Included
- Load Capacity - Maximum 400 lb
- Number of Steps 4
- Overall Height 78 in
- Platform Height 36 in
- Tread Type Perforated
- Caster Diameter 5 in
- Locking Mechanism Foot-Activated Step Lock
- Standards ANSI 14.7, CCOHS Compliant 851, CCOHS Compliant 1910.29
- Finish Powder Coated
- Country of Origin Canada
(subject to change)