ROLLING AND CANTILEVER LADDER, BLUE, 30 IN D X 70 IN H, STEEL, POWDER COATED FINISH, ASSEMBLED
ROLLING AND CANTILEVER LADDER, BLUE, 30 IN D X 70 IN H, STEEL, POWDER COATED FINISH, ASSEMBLED
CANWAY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Rolling ladder meets or exceeds CSA safety standards as per ANSI A14.7. 400 lb. load rated. 15 inch platform depth. 1 inch, 16 gauge round tubing construction. 24 inches wide by 7-1/2 inches deep, non-slip perforated step material. 3 inch swivel spring lo
Technical Specs
Item Rolling And Cantilever Ladder
Base Length 30 in
Climbing Angle 60 Degrees
Handrail Height 42 in
Ladder Type Mobile Ladder Stand
Material Steel
Overall Depth 30 in
Platform Depth 15 in
Platform Width 24 in
Weight 60 lb
Step Width 24 in
Standards ANSI 14.7, CCOHS Compliant 851, CCOHS Compliant 1910.29
Finish Powder Coated
Assembly Assembled
Base Width 28 in
Colour Blue
Includes Handrails Handrails Included
Load Capacity - Maximum 400 lb
Number of Steps 3
Overall Height 70 in
Platform Height 27 in
Tread Type Perforated
Caster Diameter 3 in
Locking Mechanism Spring-Loaded Casters
Step Depth 8 in
Country of Origin Canada
(subject to change)