!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING LADDER, 3-STEP, ANSI 14.7/OSHA 1910.29, 27 IN PLATFORM, 26X15 IN, PAINTED STEEL

ROLLING LADDER, 3-STEP, ANSI 14.7/OSHA 1910.29, 27 IN PLATFORM, 26X15 IN, PAINTED STEEL

CANWAY

ROLLING LADDER, 3-STEP, ANSI 14.7/OSHA 1910.29, 27 IN PLATFORM, 26X15 IN, PAINTED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING LADDER, 3-STEP, ANSI 14.7/OSHA 1910.29, 27 IN PLATFORM, 26X15 IN, PAINTED STEEL

ROLLING LADDER, 3-STEP, ANSI 14.7/OSHA 1910.29, 27 IN PLATFORM, 26X15 IN, PAINTED STEEL

CANWAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL3NH
  • Mfr. Model # 3NH
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 580
  • Shipping Weight 40.0 lbs

Product Details

With a working height up to seven feet nine inches, this three-step rolling ladder has a platform height of two feet three inches. Made of painted steel, the ladder has a 400-pound maximum load capacity. With a 15-inch platform depth and a bottom width of 26-inches, this ladder has a clean room finish 304 number four and complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.

Technical Specs

  • ItemRolling And Cantilever Ladder
  • Base Length30 in
  • Climbing Angle60 Degrees
  • Includes HandrailsHandrails Not Included
  • Load Capacity - Maximum400 lb
  • Number of Steps3
  • Overall Height28 in
  • Platform Height27 in
  • Tread TypePerforated
  • Caster Diameter3 in
  • Locking MechanismSpring-Loaded Casters
  • Step Depth8 in
  • Assembly Assembled
  • Base Width 28 in
  • Colour Blue
  • Ladder Type Mobile Ladder Stand
  • Material Steel
  • Overall Depth 30 in
  • Platform Depth 15 in
  • Platform Width 24 in
  • Weight 40 lb
  • Step Width 24 in
  • Standards ANSI 14.7, CCOHS Compliant 851, CCOHS Compliant 1910.29
  • Finish Powder Coated
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list