!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Drill Bit Sizes Included
Material - Machining
Finish - Machining
Drill Bit Point Angle
Drill Bit Point Type
Number of Drill Bits
Drill Bit Case Type
Cutting Direction
Primary Material Application

Reduced-Shank Drill Bit Sets

These sets contain multiple reduced-shank drill bits in different sizes. They ensure users have a range of bits on hand for maintenance and repair tasks. The bits have a reduced shank with a smaller diameter than their cutting head. They can drill large holes while still being compatible with drills that have a small chuck size.

https://catalogue.grainger.ca/?hybris=true

29 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CHICAGO-LATROBE
  • REDUCED SHANK DRILL BIT SET, 9/16 IN SMALLEST DRILL BIT, 1 IN LARGEST DRILL BIT SIZE
  • Item # GNF1813C21135
  • Mfr. Model # C21135
  • EHC: EHC :
  • This general purpose reduced shank drill bit set is made of high speed steel and has a ½ inch diameter shank. It includes a metal index, sizes 9/16 inch, ⅝ inch, 11/16 inch, ¾ inch, 13/16 inch, ⅞ inch, 15/16 inch, 1 inch, and is for all materials. This 1813 series reduced shank drill bit set has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a six-inch length. Plus it has spiral flutes, a straight shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO-LATROBE
  • REDUCED SHANK DRILL BIT SET, 9/16 IN SMALLEST DRILL BIT, 8 DRILL BITS, 4XD, HSS
  • Item # GNF190F69860
  • Mfr. Model # 69860
  • EHC: EHC :
  • Larger size general-purpose drills. 1/2 in. reduced shank with three flats for positive drill chuck grip (reduces slippage). 118 degree split point. 6 in. overall length and 3 1/8 in. flute length for increased rigidity, less deflection, and better hole accuracy. Black oxide finish. Premium HSS.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1332
  • CHICAGO-LATROBE
  • 190 REDUCED SHANK DRILL BIT SET, RH, BLACK OXIDE, 118 ° , HSS, STRAIGHT SHANK, 16 PC
  • Item # GNF69890
  • Mfr. Model # 69890
  • EHC: EHC :
  • This general purpose reduced shank drill bit set is made of high speed steel and has a ½ inch diameter shank. It includes plastic pouch and is designed for use with alloy steel, carbon steel, cast iron, wood. This 190 series reduced shank drill bit set has a black oxide finish, and has fractional inch measurements. It is non-coolant through. Plus it has spiral flutes, a straight shank, and 118 Degrees radial point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1332
  • CHICAGO-LATROBE
  • REDUCED SHANK DRILL BIT SET, 17/32 IN SMALLEST DRILL BIT, 16 DRILL BITS, 4XD, HSS
  • Item # GNF69849
  • Mfr. Model # 69849
  • EHC: EHC :
  • This general purpose reduced shank drill bit set is made of high speed steel and has a ½ inch diameter shank. It includes plastic pouch and is for use with all materials. This reduced shank drill bit set has a black oxide finish, and has fractional inch measurements. It is non-coolant through. Plus it has spiral flutes, straight shank with three flats, a right hand cutting direction, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1332
  • CHICAGO-LATROBE
  • REDUCED SHANK DRILL BIT SET, 9/16 IN SMALLEST DRILL BIT, 8 DRILL BITS, COBALT
  • Item # GNF190C69868
  • Mfr. Model # 69868
  • EHC: EHC :
  • High speed 1/2 inch shank cobalt prentice drill set is good for high tensile materials such as: alloys. Stainless steel, titanium, carbon steels and cast iron. Sizes 9/16 inch to 1 inch by 64ths, 8 piece set.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1277
  • DRILLCO
  • 1000N REDUCED SHANK DRILL BIT SET, BLACK/GOLD, 118 ° , HSS, 9/16 TO 1 IN, 3 FLATS, 32 PC
  • Item # WLT1000N8
  • Mfr. Model # 1000N8
  • EHC: EHC :
  • This reduced shank drill bit set is made of high speed steel and has a ½ inch diameter shank. This 1000N series reduced shank drill bit set has a black and gold finish, and has fractional measurements. It has a 118 Degrees drill bit point. Plus it has spiral flutes, reduced with three flats, and a 118 Degrees split point drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DRILLCO
  • 1000A SILVER AND DEMING DRILL BIT, LH, BRIGHT, BLACK, 118 ° , HSS, 1/2 TO 1 IN, 32 PC
  • Item # WLT1000A32
  • Mfr. Model # 1000A32
  • EHC: EHC :
  • This silver and Deming drill bit is made of high speed steel. It includes sizes ½ to 1 inch This 1000A series silver and Deming drill bit has a bright (uncoated) and black finish, and has fractional inch measurements. It has a 118 Degrees drill bit point. Plus it has reduced, and left hand, and a 118 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLE-LINE
  • JOBBER DRILL BIT SET, 15 PIECE, STEAM OXIDE, 118 ° POINT ANGLE, 1/16 IN-1/2 IN DIA, HIGH-SPEED STEEL
  • Item # GNFC21156
  • Mfr. Model # C21156
  • EHC: EHC :
  • This set includes 15 jobber drill bits. These non-coolant through drill bits have a diameter of 1/16 inches to 1/2 inches and are made of high-speed steel with a steam oxide coating. They feature two spiral flutes and a 118 Degrees point angle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • JOBBER LENGTH DRILL BIT SET, SST 135 DEGREE QSHANK, 29-PIECE SET
  • Item # WLT01E239
  • Mfr. Model # 01E239
  • EHC: EHC :
  • This drill bit set includes sizes 1/16 to ½inch This 01-E series drill bit set has fractional inch measurements. It has a 135 Degrees drill bit point. Plus it has quick, a right hand cutting direction, and a 135 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO-LATROBE
  • REDUCED SHANK DRILL BIT SET, 17/32 IN SMALLEST DRILL BIT, 16 DRILL BITS
  • Item # GNF190-69890
  • Mfr. Model # 69890
  • EHC: EHC :
  • This general purpose reduced shank drill bit set is made of high speed steel and has a ½ inch diameter shank. It includes a plastic pouch, sizes 7/16, ½, 17/32, 9/16, 19/32, ⅝, 21/32, 11/16, 23/32, ¾, 25/32, 13/16, 27/32, ⅞, 29/32, 15/16, 31/32, 1 inch, and is for all materials. This reduced shank drill bit set has a black oxide finish, and has fractional inch measurements. It is non-coolant through. Plus it has spiral flutes, a straight shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • DRILL BIT SET, PRENTICE, 5-PC SET, 9/16-1 IN
  • Item # CSBDR50705
  • Mfr. Model # DR50705
  • EHC: EHC :
  • This drill bit has a black and gold finish, and has fractional inch measurements. It has a 118 Degrees drill bit point. Plus it has spiral flutes, and a 118 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1332
  • DRILLCO
  • 1000A SILVER AND DEMING DRILL BIT, LH, BRIGHT, BLACK, 118 ° , HSS, 9/16 TO 1 IN, 8 PC
  • Item # WLT1000A8
  • Mfr. Model # 1000A8
  • EHC: EHC :
  • This silver and Deming drill bit is made of high speed steel. This 1000A series silver and Deming drill bit has a bright (uncoated) and black finish, and has fractional inch measurements. It has a 118 Degrees drill bit point. Plus it has reduced, and left hand, and a 118 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list