!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCED SHANK DRILL BIT SET, 118 ° DRILL BIT POINT ANGLE, RADIAL POINT, HSS

REDUCED SHANK DRILL BIT SET, 118 ° DRILL BIT POINT ANGLE, RADIAL POINT, HSS

CLE-LINE

REDUCED SHANK DRILL BIT SET, 118 °  DRILL BIT POINT ANGLE, RADIAL POINT, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCED SHANK DRILL BIT SET, 118 ° DRILL BIT POINT ANGLE, RADIAL POINT, HSS

REDUCED SHANK DRILL BIT SET, 118 ° DRILL BIT POINT ANGLE, RADIAL POINT, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.80 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1899-21159
  • Mfr. Model # C21159
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1332
  • Shipping Weight 7.297 lbs

Product Details

Drill bit set, reduced shank drill bit set, 29 pieces, 118 degree point, HHS construction, 1/16 inch - 1/2 inch by 64ths.

Technical Specs

  • ItemReduced Shank Drill Bit Set
  • Finish - MachiningBlack Oxide
  • Drill Bit Size1/16"-1/2" by 1/64"
  • Drill Bit Point TypeRadial Point
  • Number of Flutes29
  • Spiral DirectionRight Hand
  • Overall LengthSet, Multiple Lengths for Various Tool Sizes
  • Drill Bit GroupingIndividual
  • Series1900
  • Coolant FedNon-Coolant Through
  • Material Grade - MachiningGeneral Purpose
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Helix Angle 21 Degrees to 34 Degrees
  • Depth:Dia. Ratio 4xD
  • Shank Dia. 3/8 in
  • Standards Not Rated
  • Drill Diameter Tolerance +0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list