!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT SET, 15 PIECE, STEAM OXIDE, 118 ° POINT ANGLE, 1/16 IN-1/2 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT SET, 15 PIECE, STEAM OXIDE, 118 ° POINT ANGLE, 1/16 IN-1/2 IN DIA, HIGH-SPEED STEEL

CLE-LINE

JOBBER DRILL BIT SET, 15 PIECE, STEAM OXIDE, 118 °  POINT ANGLE, 1/16 IN-1/2 IN DIA, HIGH-SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT SET, 15 PIECE, STEAM OXIDE, 118 ° POINT ANGLE, 1/16 IN-1/2 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT SET, 15 PIECE, STEAM OXIDE, 118 ° POINT ANGLE, 1/16 IN-1/2 IN DIA, HIGH-SPEED STEEL

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC21156
  • Mfr. Model # C21156
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.244 lbs

Product Details

This set includes 15 jobber drill bits. These non-coolant through drill bits have a diameter of 1/16 inches to 1/2 inches and are made of high-speed steel with a steam oxide coating. They feature two spiral flutes and a 118 Degrees point angle.

Technical Specs

  • ItemReduced Shank Drill Bit Set
  • Finish - MachiningBlack Oxide
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Helix Angle21 Degrees to 34 Degrees
  • Depth:Dia. Ratio4xD
  • Shank Dia.3/8 in
  • StandardsASME B94.11M, DIN 340
  • Drill Diameter Tolerance+0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Point Type Radial Point
  • Number of Flutes 2
  • Spiral Direction Right Hand
  • Overall Length Multiple
  • Drill Bit Grouping Individual
  • Series 1900
  • Coolant Fed Non-Coolant Through
  • Material Grade - Machining General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list