!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT SET, SST 135 DEGREE QSHANK, 29-PIECE SET

JOBBER LENGTH DRILL BIT SET, SST 135 DEGREE QSHANK, 29-PIECE SET

WALTER SURFACE TECHNOLOGIES

JOBBER LENGTH DRILL BIT SET, SST 135 DEGREE QSHANK, 29-PIECE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT SET, SST 135 DEGREE QSHANK, 29-PIECE SET

JOBBER LENGTH DRILL BIT SET, SST 135 DEGREE QSHANK, 29-PIECE SET

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $364.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01E239
  • Mfr. Model # 01E239
  • UNSPSC # 27112845
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Product Details

This drill bit set includes sizes 1/16 to ½inch This 01-E series drill bit set has fractional inch measurements. It has a 135 Degrees drill bit point. Plus it has quick, a right hand cutting direction, and a 135 Degrees drill point.

Technical Specs

  • ItemDrill Bit Set
  • Measurement SystemFractional Inch
  • Drill Bit Sizes Included1/16 to 1/2 in
  • Flute TypeVarious
  • Drill Bit GroupingSet
  • Series01-E
  • Material Grade - MachiningM35
  • Largest Drill Bit Size1/2 in
  • Material - Machining Cobalt, High Speed Steel
  • Number of Drill Bits 29
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand
  • Shank Type - Machining Quick
  • Drill Bit Case Type Metal Drill Index, Orange Polyethylene
  • Primary Material Application Aluminum, Non-Ferrous Metals, Steel
  • Smallest Drill Bit Size 1/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list