!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCED SHANK DRILL BIT SET, 9/16 IN SMALLEST DRILL BIT, 8 DRILL BITS, 4XD, HSS

REDUCED SHANK DRILL BIT SET, 9/16 IN SMALLEST DRILL BIT, 8 DRILL BITS, 4XD, HSS

CHICAGO-LATROBE

REDUCED SHANK DRILL BIT SET, 9/16 IN SMALLEST DRILL BIT, 8 DRILL BITS, 4XD, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCED SHANK DRILL BIT SET, 9/16 IN SMALLEST DRILL BIT, 8 DRILL BITS, 4XD, HSS

REDUCED SHANK DRILL BIT SET, 9/16 IN SMALLEST DRILL BIT, 8 DRILL BITS, 4XD, HSS

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $708.36 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF190-69857
  • Mfr. Model # 69857
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1334
  • Shipping Weight 13.547 lbs

Product Details

This general purpose reduced shank drill bit set is made of high speed steel and has a ½ inch diameter shank. It includes a metal index, sizes 17/32 inch, 9/16 inch, 19/32 inch, ⅝ inch, 11/16 inch, ¾ inch, 13/16 inch, ⅞ inch, 15/16 inch, 1 inch, and is for all materials. This reduced shank drill bit set has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a six-inch length. Plus it has spiral flutes, a straight shank, and 118 Degrees conventional

Technical Specs

  • ItemReduced Shank Drill Bit Set
  • Finish - MachiningBlack Oxide
  • Number of Drill Bits8
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Overall Length6 in
  • Drill Bit GroupingSet
  • Shank Dia.1/2 in
  • IncludesMetal Index
  • Material Grade - MachiningGeneral Purpose
  • Largest Drill Bit Size1 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 17/32 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
  • Drill Bit Point Type Conventional Point
  • Cutting Direction Right Hand
  • Depth:Dia. Ratio 4xD
  • Shank Type - Machining Straight
  • Drill Bit Case Type Metal Drill Index
  • Coolant Fed Non-Coolant Through
  • Primary Material Application All Materials
  • Smallest Drill Bit Size 9/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms