!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1000A SILVER AND DEMING DRILL BIT, LH, BRIGHT, BLACK, 118 ° , HSS, 1/2 TO 1 IN, 32 PC

1000A SILVER AND DEMING DRILL BIT, LH, BRIGHT, BLACK, 118 ° , HSS, 1/2 TO 1 IN, 32 PC

DRILLCO

1000A SILVER AND DEMING DRILL BIT, LH, BRIGHT, BLACK, 118 ° , HSS, 1/2 TO 1 IN, 32 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1000A SILVER AND DEMING DRILL BIT, LH, BRIGHT, BLACK, 118 ° , HSS, 1/2 TO 1 IN, 32 PC

1000A SILVER AND DEMING DRILL BIT, LH, BRIGHT, BLACK, 118 ° , HSS, 1/2 TO 1 IN, 32 PC

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,051.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT1000A32
  • Mfr. Model # 1000A32
  • UNSPSC # 27112845
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Product Details

This silver and Deming drill bit is made of high speed steel. It includes sizes ½ to 1 inch This 1000A series silver and Deming drill bit has a bright (uncoated) and black finish, and has fractional inch measurements. It has a 118 Degrees drill bit point. Plus it has reduced, and left hand, and a 118 Degrees drill point.

Technical Specs

  • ItemSilver and Deming Drill
  • Finish - MachiningBlack, Bright (Uncoated)
  • Number of Drill Bits32
  • Drill Bit Point Angle118 Degrees
  • Cutting DirectionLeft Hand
  • Shank Type - MachiningReduced
  • Series1000A
  • Largest Drill Bit Size1 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/2 to 1 in
  • Drill Bit Point Type Split Point
  • Drill Bit Grouping Set
  • Shank Dia. 0.5000 in
  • Includes Set
  • Smallest Drill Bit Size 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories