Product ITEM is unavailable. See products from the same category below.
Pipe Stands & Vises
Pipe stands and vises support pipe to keep both hands free to thread, cut, weld, and position pipe and other long workpieces. They set pipe at a convenient working height, enabling accurate threading, clean cuts, and tight welds.
This moulded pipe stand is made of UV-stabilized high-density polyethylene and measures 21-inch overall height. It has a pipe capacity ranging from 2 to 8-inch diameter, a cone shape with 23½-inch base diameter, a saddle height of 19-inch, and a maximum working load of 1980 pounds. The stackable pipe stand has easy storage with 100 per pallet.
This moulded pipe stand is made of UV-stabilized high-density polyethylene and measures 21-inch overall height. It has a pipe capacity ranging from 2 to 8-inch diameter, a cone shape with 23½-inch base diameter, a saddle height of 19-inch, and a maximum working load of 1980 pounds. The stackable pipe stand has easy storage with 100 per pallet.
This V-head high pipe stand has a pipe capacity ranging from ⅛ to 12 inches in diameter and a height capacity ranging from 28 to 53 inches. It has a locking ring that allows quick vertical height adjustments, a maximum leg spread of 23½-inch, and a maximum weight rating of 2500 pounds. The pipe stand is suitable for threading machines and roll groovers.
This V-head high pipe stand has a pipe capacity ranging from ⅛ to 12 inches in diameter and a height capacity ranging from 28 to 53 inches. It has a locking ring that allows quick vertical height adjustments, a maximum leg spread of 23½-inch, and a maximum weight rating of 2500 pounds. The pipe stand is suitable for threading machines and roll groovers.
This Hi Fold-A-jack with a Vee head has a maximum pipe diameter capacity of 24 inches and a height capacity ranging from 28 to 49 inches. It has a maximum load capacity of 2500 pounds, a one-inch square tube base, and a set screw. The folding stand with a carrying handle has a 1½" ACME fine adjustment thread and a quick action lock washer.
This Hi Fold-A-jack with a Vee head has a maximum pipe diameter capacity of 24 inches and a height capacity ranging from 28 to 49 inches. It has a maximum load capacity of 2500 pounds, a one-inch square tube base, and a set screw. The folding stand with a carrying handle has a 1½" ACME fine adjustment thread and a quick action lock washer.
This high folding pipe stand has a pipe capacity ranging from ⅛ to 12 inches and a height capacity ranging from 28 to 51 inches. It has a locking ring that allows quick vertical height adjustments and a maximum weight rating of 2500 pounds. The folding pipe stand is for use with threading machines and roll groovers.
This high folding pipe stand has a pipe capacity ranging from ⅛ to 12 inches and a height capacity ranging from 28 to 51 inches. It has a locking ring that allows quick vertical height adjustments and a maximum weight rating of 2500 pounds. The folding pipe stand is for use with threading machines and roll groovers.
RIDGID(R) top-screw bench chain vises model BC-410. Chain tightens by handy top crank handle that's anchored to base. Jaws of tool steel hardened for long wear. Handy pipe rest and bender.
RIDGID(R) top-screw bench chain vises model BC-410. Chain tightens by handy top crank handle that's anchored to base. Jaws of tool steel hardened for long wear. Handy pipe rest and bender.
This moulded pipe stand is made of UV-stabilized high-density polyethylene and measures 24-inch overall height. It has a pipe capacity ranging from 8 to 12-inch diameter, a cone shape with 25½-inch base diameter, a saddle height of 22-inch, and a maximum working load of 3475 pounds. The stackable pipe stand has easy storage with 50 per pallet.
This moulded pipe stand is made of UV-stabilized high-density polyethylene and measures 24-inch overall height. It has a pipe capacity ranging from 8 to 12-inch diameter, a cone shape with 25½-inch base diameter, a saddle height of 22-inch, and a maximum working load of 3475 pounds. The stackable pipe stand has easy storage with 50 per pallet.
This pipe stand with a 16-inch roller head is made of steel and has a pipe capacity ranging from ½ to 16-inch diameter. It has a height capacity ranging from 27 to 50 inches, a maximum leg spread of 22 inches, and a maximum load capacity of 2500 pounds. The stand with a folding leg includes a carrying handle.
This pipe stand with a 16-inch roller head is made of steel and has a pipe capacity ranging from ½ to 16-inch diameter. It has a height capacity ranging from 27 to 50 inches, a maximum leg spread of 22 inches, and a maximum load capacity of 2500 pounds. The stand with a folding leg includes a carrying handle.
This pipe stand with V-head has a pipe diameter capacity ranging from ⅛ to 12 inches and a maximum load capacity of 2500 pounds. It has an adjustable three-leg spread of 22 inches, tubular steel construction, locking collar, set screw handle, and a height capacity ranging from 28 to 52 inches.
This pipe stand with V-head has a pipe diameter capacity ranging from ⅛ to 12 inches and a maximum load capacity of 2500 pounds. It has an adjustable three-leg spread of 22 inches, tubular steel construction, locking collar, set screw handle, and a height capacity ranging from 28 to 52 inches.
This collapsible pipe stand measures 10 length x 10 width x 15 inches height. It has a height range of 14½ to 28 inches and a maximum load capacity of 4000 lb. The stand with a V-head has a T-bolt that removes lateral movement. It has a positive locking pin system that secures the sleeve into place.
This collapsible pipe stand measures 10 length x 10 width x 15 inches height. It has a height range of 14½ to 28 inches and a maximum load capacity of 4000 lb. The stand with a V-head has a T-bolt that removes lateral movement. It has a positive locking pin system that secures the sleeve into place.
This heavy-duty Lo jack stand with a V-head has a maximum pipe diameter capacity of 24 inches and a height capacity ranging from 21 to 36 inches. It has a maximum load capacity of 2500 pounds, a maximum leg spread of 16 inches, and a large adjustment handle. The stand has a strut tension plate and a 1½" ACME adjustment thread.
This heavy-duty Lo jack stand with a V-head has a maximum pipe diameter capacity of 24 inches and a height capacity ranging from 21 to 36 inches. It has a maximum load capacity of 2500 pounds, a maximum leg spread of 16 inches, and a large adjustment handle. The stand has a strut tension plate and a 1½" ACME adjustment thread.
This sawhorse for 36 inches solid pipe is made of steel and measures 42 length x 22 width x 28 inches height. It has a flat top, can be stacked and is rated for a maximum load of up to 5000 pounds.
This sawhorse for 36 inches solid pipe is made of steel and measures 42 length x 22 width x 28 inches height. It has a flat top, can be stacked and is rated for a maximum load of up to 5000 pounds.
The Pro Roll with steel wheels has a pipe diameter capacity ranging from ½ to 36 inches and a maximum load capacity of 2000 pounds. It has rigid legs with an adjustable height ranging from 29 to 43 inches, quick-change housings, bronze bearings to eliminate arcing, a maximum leg spread of 32 inches, and large handles enough to grip with a gloved hand.
The Pro Roll with steel wheels has a pipe diameter capacity ranging from ½ to 36 inches and a maximum load capacity of 2000 pounds. It has rigid legs with an adjustable height ranging from 29 to 43 inches, quick-change housings, bronze bearings to eliminate arcing, a maximum leg spread of 32 inches, and large handles enough to grip with a gloved hand.
RIDGID(R) top-screw bench chain vises model BC-610. Chain tightens by handy top crank handle that's anchored to base. Jaws of tool steel hardened for long wear. Handy pipe rest and bender.
RIDGID(R) top-screw bench chain vises model BC-610. Chain tightens by handy top crank handle that's anchored to base. Jaws of tool steel hardened for long wear. Handy pipe rest and bender.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.