PIPE STAND, ROLLER HEAD, 2500 LB, ½ TO 16 IN DIA, 27 TO 50 IN H, FOLDING LEG, STEEL
PIPE STAND, ROLLER HEAD, 2500 LB, ½ TO 16 IN DIA, 27 TO 50 IN H, FOLDING LEG, STEEL
ROTHENBERGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pipe stand with a 16-inch roller head is made of steel and has a pipe capacity ranging from ½ to 16-inch diameter. It has a height capacity ranging from 27 to 50 inches, a maximum leg spread of 22 inches, and a maximum load capacity of 2500 pounds. The stand with a folding leg includes a carrying handle.
Technical Specs
Item Roller Head Pipe Stand
Compatible Pipe Material Metal
Maximum Pipe Size 16 in
Roller Length 6 in
Includes Legs Yes
Maximum Height 50 in
Leg Style Folding
Includes Carrying Handle
Head Type Straight Roller Head
Minimum Pipe Size 1/2 in
Number of Rollers 2
Maximum Load Capacity 2,500 lb
Minimum Height 27 in
Maximum Leg Spread 22 in
Features Roller Head 16 in
Country of Origin China
(subject to change)
Alternate Products
SUMNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$484.76
/ EACH