!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI FOLD-A-JACK STAND, VEE HEAD, 2500 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½"ACME

HI FOLD-A-JACK STAND, VEE HEAD, 2500 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½"ACME

FOLD-A-JACK

HI FOLD-A-JACK STAND, VEE HEAD, 2500 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½"ACME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI FOLD-A-JACK STAND, VEE HEAD, 2500 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½"ACME

HI FOLD-A-JACK STAND, VEE HEAD, 2500 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½"ACME

FOLD-A-JACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUM781300
  • Mfr. Model # 781300
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1461
  • Shipping Weight 22.3 lbs

Product Details

This Hi Fold-A-jack with a Vee head has a maximum pipe diameter capacity of 24 inches and a height capacity ranging from 28 to 49 inches. It has a maximum load capacity of 2500 pounds, a one-inch square tube base, and a set screw. The folding stand with a carrying handle has a 1½" ACME fine adjustment thread and a quick action lock washer.

Technical Specs

  • ItemV-Head Pipe Stand
  • Compatible Pipe MaterialMetal
  • Number of Rollers0
  • Includes LegsYes
  • Maximum Height49 in
  • Leg StyleFolding
  • IncludesVee Head
  • Head Type V Head
  • Maximum Pipe Size 24 in
  • Maximum Load Capacity 2,500 lb
  • Minimum Height 28 in
  • Maximum Leg Spread 22 1/4 in
  • Features 2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support
  • Tool Weight 25 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list