PIPE STAND, V-HEAD, 2500 LB, ⅛ TO 12 IN DIA, 28 TO 52 IN H, 22 IN LEG SPREAD, ADJUSTABLE
PIPE STAND, V-HEAD, 2500 LB, ⅛ TO 12 IN DIA, 28 TO 52 IN H, 22 IN LEG SPREAD, ADJUSTABLE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pipe stand with V-head has a pipe diameter capacity ranging from ⅛ to 12 inches and a maximum load capacity of 2500 pounds. It has an adjustable three-leg spread of 22 inches, tubular steel construction, locking collar, set screw handle, and a height capacity ranging from 28 to 52 inches.
Technical Specs
Item V-Head Pipe Stand
Compatible Pipe Material Metal
Maximum Pipe Size 12 in
Maximum Load Capacity 2,500 lb
Minimum Height 28 in
Maximum Leg Spread 22 in
Non-Sparking No
Head Type V Head
Minimum Pipe Size 1/8 in
Number of Rollers 0
Includes Legs Yes
Maximum Height 52 in
Leg Style Adjustable
Includes Leg Casters No
Country of Origin China
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$306.11
/ EACH
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$244.37
/ EACH