!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE STAND, V-HEAD, HIGH FOLDING, 2500 LB, 12 IN DIA, 28 TO 51 IN H, LOCKING RING

PIPE STAND, V-HEAD, HIGH FOLDING, 2500 LB, 12 IN DIA, 28 TO 51 IN H, LOCKING RING

RIDGID

PIPE STAND, V-HEAD, HIGH FOLDING, 2500 LB, 12 IN DIA, 28 TO 51 IN H, LOCKING RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE STAND, V-HEAD, HIGH FOLDING, 2500 LB, 12 IN DIA, 28 TO 51 IN H, LOCKING RING

PIPE STAND, V-HEAD, HIGH FOLDING, 2500 LB, 12 IN DIA, 28 TO 51 IN H, LOCKING RING

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG22168
  • Mfr. Model # 22168
  • UNSPSC # 20122845
  • CATALOGUE PAGE # 1461
  • Shipping Weight 23.08 lbs

Product Details

This high folding pipe stand has a pipe capacity ranging from ⅛ to 12 inches and a height capacity ranging from 28 to 51 inches. It has a locking ring that allows quick vertical height adjustments and a maximum weight rating of 2500 pounds. The folding pipe stand is for use with threading machines and roll groovers.

Technical Specs

  • ItemV-Head Pipe Stand
  • Compatible Pipe MaterialMetal
  • Maximum Pipe Size12 in
  • Maximum Load Capacity2,500 lb
  • Minimum Height28 in
  • Maximum Leg Spread23 1/2 in
  • FeaturesLocking Ring Allows for Quick Vertical Height Adjustment
  • Head Type V Head
  • Minimum Pipe Size 1/8 in
  • Number of Rollers 0
  • Includes Legs Yes
  • Maximum Height 51 in
  • Leg Style Folding
  • Tool Weight 24 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list