!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LO JACK STAND, V-HEAD, HEAVY-DUTY, 2500 LB, 21 TO 36 IN H, RIGID, 16 IN LEG SPREAD

LO JACK STAND, V-HEAD, HEAVY-DUTY, 2500 LB, 21 TO 36 IN H, RIGID, 16 IN LEG SPREAD

SUMNER

LO JACK STAND, V-HEAD, HEAVY-DUTY, 2500 LB, 21 TO 36 IN H, RIGID, 16 IN LEG SPREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LO JACK STAND, V-HEAD, HEAVY-DUTY, 2500 LB, 21 TO 36 IN H, RIGID, 16 IN LEG SPREAD

LO JACK STAND, V-HEAD, HEAVY-DUTY, 2500 LB, 21 TO 36 IN H, RIGID, 16 IN LEG SPREAD

SUMNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUM780385
  • Mfr. Model # 780385
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 392
  • Shipping Weight 24.0 lbs

Product Details

This heavy-duty Lo jack stand with a V-head has a maximum pipe diameter capacity of 24 inches and a height capacity ranging from 21 to 36 inches. It has a maximum load capacity of 2500 pounds, a maximum leg spread of 16 inches, and a large adjustment handle. The stand has a strut tension plate and a 1½" ACME adjustment thread.

Technical Specs

  • ItemV-Head Pipe Stand
  • Compatible Pipe MaterialMetal
  • Maximum Pipe Size24 in
  • Maximum Load Capacity2,500 lb
  • Minimum Height21 in
  • Maximum Leg Spread16 in
  • Features2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support
  • StandardsCE
  • Head Type V Head
  • Minimum Pipe Size 1/8 in
  • Number of Rollers 0
  • Includes Legs Yes
  • Maximum Height 36 in
  • Leg Style Rigid
  • Includes Vee Head
  • Tool Weight 16 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list