Product ITEM is unavailable. See products from the same category below.
Mechanical Outside Micrometers
Mechanical outside micrometers have a C-shaped jaw with flat measuring faces on the anvil and spindle. The anvil is stationary, while the spindle moves when the thimble on the body is turned. The main body is called the stock, sleeve, head, or barrel and is graduated with inch and metric units of measure. Mechanical micrometers are highly accurate with graduations to the 0.001”/0.01 mm or smaller. They have no battery or electronic components that could be damaged by heat or exposure to liquids or particles. These micrometers are commonly used to measure the outside dimensions of raw materials, whole workpieces, and features in production, QA, and inspection environments in both metalworking and other industrial applications.
Digital outside micrometer with a mechanical counter readout. Direct reading on the counter to 0.001 inches/0.01 mm. Carbide tipped measuring faces and friction thimble. Range 0-1 inch, and resolution 0.0001 inches.
Digital outside micrometer with a mechanical counter readout. Direct reading on the counter to 0.001 inches/0.01 mm. Carbide tipped measuring faces and friction thimble. Range 0-1 inch, and resolution 0.0001 inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.