MECHANICAL OUTSIDE MICROMETER, INCH, 0 IN TO 1 IN RANGE, +/-01 IN ACCURACY
MECHANICAL OUTSIDE MICROMETER, INCH, 0 IN TO 1 IN RANGE, +/-01 IN ACCURACY
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mechanical outside micrometer is made out of steel and it has a ratchet thimble and includes a case.
Technical Specs
- ItemMechanical Outside Micrometre
- Resolution0.001 in
- Long Form Calibration CertificateNo
- Included CertificationNo
- Mechanical Display TypeVernier
- Resolution - Counter0 in
- Anvil MaterialCarbide
- Case IncludedYes
- Frame MaterialSteel
- Maximum Measurement - Inch1 in
- Rotating Spindle (Yes/No)Yes
- Spindle MaterialSteel
- Range 0 in to 1 in
- Accuracy +/-0.001 in
- Dimension Type Inch
- Jaw Depth 1.1 in
- Operation Type Mechanical
- Thimble Type Ratchet
- Anvil Shape Flat
- Case Type Plastic Case
- Lock Nut Type Lever
- Minimum Measurement - Inch 0 in
- Spindle Diameter 0.256 in
- Spindle Shape Flat
- Country of Origin China
(subject to change)
Alternate Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.88
/ each