MECHANICAL OUTSIDE MICROMETER, INCH, 0 IN TO 1 IN RANGE, +/-01 IN ACCURACY
MECHANICAL OUTSIDE MICROMETER, INCH, 0 IN TO 1 IN RANGE, +/-01 IN ACCURACY
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mechanical outside micrometer has a friction/ratchet thimble and includes a fitted case.
Technical Specs
- ItemMechanical Outside Micrometre
- Resolution0.0001 in
- Long Form Calibration CertificateNo
- Included CertificationCertificate of Inspection
- Thimble TypeFriction/Ratchet
- Spindle ShapeFlat
- Range 0 in to 1 in
- Accuracy +/-0.001 in
- Dimension Type Inch
- Mechanical Display Type Vernier
- Includes Fitted Case
- Country of Origin Japan
(subject to change)
Related Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.88
/ each
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$234.88
/ each
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$581.36
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$125.90
/ each