MECHANICAL OUTSIDE MICROMETER, INCH, 3 IN TO 4 IN RANGE, +/-015 IN ACCURACY
MECHANICAL OUTSIDE MICROMETER, INCH, 3 IN TO 4 IN RANGE, +/-015 IN ACCURACY
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mechanical outside micrometer has a friction/ratchet thimble and includes a fitted case.
Technical Specs
- ItemMechanical Outside Micrometre
- Resolution0.0001 in
- Long Form Calibration CertificateNo
- Included CertificationCertificate of Inspection
- Thimble TypeFriction/Ratchet
- Spindle ShapeFlat
- Range 3 in to 4 in
- Accuracy +/-0.0015 in
- Dimension Type Inch
- Mechanical Display Type Vernier
- Includes Fitted Case
Related Products
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$623.54
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$306.69
/ EACH