MECHANICAL OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-001 IN ACCURACY
MECHANICAL OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-001 IN ACCURACY
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Outside micrometer with carbide faces, locking clamp. Friction thimble for exact repetitive readings. Backed enamel finished frame. Clear graduation on satin chrome finish. Complete with carrying case.
Technical Specs
- ItemMechanical Outside Micrometre
- Resolution0.001 in
- Long Form Calibration CertificateNo
- Included CertificationCertificate of Inspection
- Operation TypeMechanical
- Anvil MaterialCarbide Tipped
- Case IncludedYes
- Maximum Measurement - Inch2 in
- Rotating Spindle (Yes/No)Yes
- Spindle MaterialCarbide Tip
- Range 1 in to 2 in
- Accuracy +/-0.0001 in
- Dimension Type Inch
- Mechanical Display Type Vernier
- Thimble Type Friction
- Anvil Shape Flat
- Includes Setting Standard, Key Spanner
- Minimum Measurement - Inch 1 in
- Spindle Diameter 0.25 in
- Spindle Shape Flat
- Country of Origin Japan
(subject to change)
Alternate Products
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$487.19
/ each
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$206.74
/ each
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$267.52
/ each
Related Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$200.76
/ each