DIGIT COUNTER OUTSIDE MICROMETER, INCH, 0 IN TO 1 IN RANGE, +/-001 IN ACCURACY
DIGIT COUNTER OUTSIDE MICROMETER, INCH, 0 IN TO 1 IN RANGE, +/-001 IN ACCURACY
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Digital outside micrometer with a mechanical counter readout. Direct reading on the counter to 0.001 inches/0.01 mm. Carbide tipped measuring faces and friction thimble. Range 0-1 inch, and resolution 0.0001 inches.
Technical Specs
Item Digit Counter Outside Micrometre
Resolution 0.0001 in
Long Form Calibration Certificate No
Included Certification Certificate of Inspection
Mechanical Display Type Digit Counter
Resolution - Counter 0.001 in
Anvil Material Carbide Tipped
Case Included Yes
Includes Fitted Plastic Case
Maximum Measurement - Inch 1 in
Rotating Spindle (Yes/No) Yes
Spindle Material Carbide Tip
Range 0 in to 1 in
Accuracy +/-0.0001 in
Dimension Type Inch
Jaw Depth 26 mm
Operation Type Mechanical
Thimble Type Friction
Anvil Shape Flat
Case Type Plastic Case
Lock Nut Type Clamp
Minimum Measurement - Inch 0 in
Spindle Diameter 0.25 in
Spindle Shape Flat
Country of Origin Japan
(subject to change)
Related Products
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$694.96
/ each
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$385.21
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$243.08
/ each