!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Minimum Temperature
ANSI/ISEA Cut Level
ANSI/ISEA Impact Level
Glove Coating Material
Glove Coating Finish
Knit Material
ANSI/ISEA Abrasion Level
Glove Features
Size- Alpha
Size- Numeric
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Knit Cold-Condition Insulated Gloves

Knit cold-condition insulated gloves are insulated to keep hands warm when working outdoors, in freezers, and when handling cold or refrigerated items. These seamless knit gloves are breathable and formfitting and have a knit cuff to keep the glove in place and keep out dirt and other contaminants.

https://catalogue.grainger.ca/?hybris=true

 366  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • INSULATOR
  • ACTIVARMR KNIT GLOVES, ONE SIZE, UNCOATED, THERMOLITE (13 GA), WHITE, 1 PR
  • Item # ANL78-150
  • Mfr. Model # 78-150
  • EHC: EHC :
  • These white Ansell ActivArmr 78-150 knit gloves are size large and are made with polyester Thermolite. In addition, they are uncoated and are rated ANSI/ISEA Cut Level A2. They are full-finger, have a knit cuff, and an EN 388 Rating of EN 388 214XA, and a maximum temperature of 210 Degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 899
  • ACTIVARMR
  • WINTER MONKEY GRIP COATED GLOVES, 10, PVC, SAFETY CUFF, RESISTS ABRASION, CHEMICALS
  • Item # ANL23-193
  • Mfr. Model # 23-193-10
  • EHC: EHC :
  • These tan coated gloves have a PVC coating and a wing thumb style. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 915
  • BOB DALE
  • GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ LARGE/9, BLACK, NYLON/ACRYLIC
  • Item # ALG99-9-265-9
  • Mfr. Model # 99-9-265-9
  • EHC: EHC :
  • These seamless gloves with a wing thumb are insulated with a terry liner for warmth. Made with nylon, these size large black gloves have an HPT coating to the knuckle for great grip, water-resistance, and durability.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1018
  • WATSON GLOVES
  • STEALTH COLD WAR GLOVES, YELLOW, L, STRAIGHT THUMB, KNIT CUFF, ¾ DIP
  • Item # WAT9392L
  • Mfr. Model # 9392-L
  • EHC: EHC :
  • These yellow cold war gloves are size large. In addition, they have a foam nitrile coating and a straight thumb style. They have a knit cuff and an EN 388 Rating of 4X31B. They feature heavy napped thermal interior liner, two layer seamless knit shell, new foam nitrile, and 3/4-dipped coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 888
  • POWERPLEX
  • COATED GLOVES, L (9), DIPPED PALM, LATEX, 5 ° F MIN TEMP, ACRYLIC, 7 GA, ROUGH
  • Item # ANL80-400-9
  • Mfr. Model # 80-400
  • EHC: EHC :
  • These blue/yellow ActivArmr 80-400 coated gloves are size large and are made with acrylic. In addition, they have a latex coating, acrylic stitching, are cut-resistant, and full thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 2231C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 877
  • BOB DALE
  • GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ X-LARGE/10, BLACK, NYLON/ACRYLIC
  • Item # ALG99-9-265-10
  • Mfr. Model # 99-9-265-10
  • EHC: EHC :
  • Protect your hands with these seamless gloves with a wing thumb. These nylon gloves are insulated with a terry liner for comfort and warmth and have an HPT coating to the knuckle for great grip, water-resistance, and durability. These black, size X-large gloves are ideal for cold weather use when dexterity needs to be maintained.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1018
  • RONCO
  • GLOVES, COLD RESIST/KNIT WRIST/CRINKLE, SZ X-LARGE/10/11.02 IN L, YELLOW/BLUE, ACRYLIC/LATEX/TERRY
  • Item # RON77-600-10
  • Mfr. Model # 77-600-10
  • EHC: EHC :
  • Work comfortably in cold weather with these size X-large cold-resistant gloves. With a slip-on closure for easy on and off, an acrylic terry lining for warmth, and a straight thumb, these yellow and blue latex gloves are 11.02 inches long and have a crinkle finish for grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POLARIS
  • POLARIS COATED WINTER GLOVES, TAN, WING THUMB, SZ 10
  • Item # ANL23-173
  • Mfr. Model # 23-173-10
  • EHC: EHC :
  • These tan coated gloves have a PVC coating and a wing thumb style. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 915
  • RONCO
  • GLOVES, COLD RESIST/KNIT WRIST/CRINKLE, SZ LARGE/9/10.4 IN L, YELLOW/BLUE, ACRYLIC/LATEX/TERRY
  • Item # RON77-600-09
  • Mfr. Model # 77-600-09
  • EHC: EHC :
  • These large cold-resistant gloves can keep your hands warm. With a crinkle finish for grip, a straight thumb, and a slip-on closure for easy on and off, these yellow and blue latex gloves are 10.4 inches long and have an acrylic terry lining for warmth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WATSON GLOVES
  • GLOVE LUXURY LINERS, L, YELLOW, SEAMLESS KNIT WRIST, ACRYLIC INSULATION
  • Item # WAT2051
  • Mfr. Model # 2051
  • EHC: EHC :
  • These yellow, large, glove luxury liners have an acrylic insulation with a seamless knit wrist. These glove liners are cold-resistant and suitable for general outdoor construction, and cold storage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BOB DALE
  • GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ MEDIUM/8, BLACK, NYLON/ACRYLIC
  • Item # ALG99-9-265-8
  • Mfr. Model # 99-9-265-8
  • EHC: EHC :
  • Protect your hands in cold weather with these seamless gloves with a wing thumb. These nylon gloves are insulated with a terry liner and have an HPT coating to the knuckle for great grip, water-resistance, and durability. These black gloves are ideal for cold weather use when dexterity needs to be maintained. These gloves are a size medium.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1018
  • POWERPLEX
  • COATED GLOVES, XL (10), DIPPED PALM, LATEX, 5 ° F MIN TEMP, ACRYLIC, 7 GA, ROUGH
  • Item # ANL80-400-10
  • Mfr. Model # 80-400
  • EHC: EHC :
  • These blue/yellow ActivArmr 80-400 coated gloves are size X-large and are made with acrylic. In addition, they have a latex coating, acrylic stitching, are cut-resistant, and full thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 2231C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 877
  • SAFETY KING
  • GLOVES, SIZE LARGE/9, GREEN
  • Item # JMCSUPER-GR-KING
  • Mfr. Model # SGK
  • EHC: EHC :
  • These fleece gloves provide exceptional protection with a high level of comfort and warmth. These size large green gloves are perfect for jobs ranging from the petroleum industry to logging.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 883
  • BOB DALE
  • NITRILE COATED NYLON GLOVES, L, BLACK, 9 IN, 13 GA, POROUS FINISH
  • Item # ALG99-1-9799-9
  • Mfr. Model # 99-1-9799-9
  • EHC: EHC :
  • These EN-rated, black, large, nitrile coated nylon gloves have a nine-inch length and a 13-gauge thickness. They have a porous finish, 360-degree coverage, breathable fabric, and a solid grip. These abrasion-, tear-, and puncture-resistant gloves are ideal for automotive, handling, internal moulding, and general purpose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 889
  • MCR SAFETY
  • COATED GLOVES, L (9), DIPPED PALM, PVC, -22 ° F MIN TEMP, NYLON, 15 GA, SMOOTH
  • Item # MSFN9690L
  • Mfr. Model # N9690L
  • EHC: EHC :
  • These black MCR Safety Ninja Ice N9690 coated gloves are size large and are made with acrylic and nylon. In addition, they have a PVC coating, are cut-resistant, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, an EN 388 Rating of 3XX2, and a max temp of 280 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list