!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACTIVARMR KNIT GLOVES, ONE SIZE, UNCOATED, THERMOLITE (13 GA), WHITE, 1 PR

ACTIVARMR KNIT GLOVES, ONE SIZE, UNCOATED, THERMOLITE (13 GA), WHITE, 1 PR

INSULATOR

ACTIVARMR KNIT GLOVES, ONE SIZE, UNCOATED, THERMOLITE (13 GA), WHITE, 1 PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTIVARMR KNIT GLOVES, ONE SIZE, UNCOATED, THERMOLITE (13 GA), WHITE, 1 PR

ACTIVARMR KNIT GLOVES, ONE SIZE, UNCOATED, THERMOLITE (13 GA), WHITE, 1 PR

INSULATOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.97 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL78-150
  • Mfr. Model # 78-150
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 899
  • Shipping Weight 0.1 lbs

Product Details

These white Ansell ActivArmr 78-150 knit gloves are size large and are made with polyester Thermolite. In addition, they are uncoated and are rated ANSI/ISEA Cut Level A2. They are full-finger, have a knit cuff, and an EN 388 Rating of EN 388 214XA, and a maximum temperature of 210 Degrees Fahrenheit.

Technical Specs

  • ItemKnit Gloves
  • Hem StyleFinished
  • Knit MaterialThermoLite(R)
  • Hand Protection StyleGlove
  • EN 388 RatingEN 388 214XA
  • InsulatedYes
  • Palm TypeUncoated
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Maximum Temperature210 Degrees F
  • Size- AlphaOne Size
  • Glove ConstructionSeamless Knit
  • Minimum TemperatureNot Rated
  • SeriesActivArmr 78-150
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • ANSI/ISEA Cut Load500 g
  • Reflective BackingNo
  • ColourWhite
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 2
  • Glove Insulation Material Thermolite(R)
  • Standards ANSI/ISEA 105,EN 388 214X,EN 407 X1XXXX,EN 511 010
  • EN 511 Rating 10
  • Glove Hand Style Ambidextrous
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight Light
  • Glove Length 8.75 in
  • Glove Lining Material Polyester
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles 500
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Rated
  • Includes Double Palm No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list