!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), DIPPED PALM, LATEX, 5 ° F MIN TEMP, ACRYLIC, 7 GA, ROUGH

COATED GLOVES, L (9), DIPPED PALM, LATEX, 5 ° F MIN TEMP, ACRYLIC, 7 GA, ROUGH

POWERPLEX

COATED GLOVES, L (9), DIPPED PALM, LATEX, 5 ° F MIN TEMP, ACRYLIC, 7 GA, ROUGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), DIPPED PALM, LATEX, 5 ° F MIN TEMP, ACRYLIC, 7 GA, ROUGH

COATED GLOVES, L (9), DIPPED PALM, LATEX, 5 ° F MIN TEMP, ACRYLIC, 7 GA, ROUGH

POWERPLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL80-400-9
  • Mfr. Model # 80-400
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 877
  • Shipping Weight 0.3 lbs

Product Details

These blue/yellow ActivArmr 80-400 coated gloves are size large and are made with acrylic. In addition, they have a latex coating, acrylic stitching, are cut-resistant, and full thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 2231C.

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialAcrylic
  • Hand Protection StyleGlove
  • EN 388 Rating2231C
  • StandardsANSI/ISEA 105,CE,EN388,EN407,EN 420,EN 511,REACH
  • EN 511 Rating20
  • Double-DippedNo
  • Glove Coating MaterialLatex
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length10.5 in
  • Glove Lining MaterialAcrylic
  • Glove Coating FinishRough
  • ReversibleNo
  • Thickness7 ga
  • Silicone-FreeNo
  • ANSI/ISEA Abrasion Cycles4868
  • ANSI/ISEA Puncture Force69 N
  • ColourBlue, Yellow
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Glove Insulation Material Acrylic
  • Glove Insulation Weight 15 g
  • Insulated Yes
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose with Acrylic Terry Insulation
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Minimum Temperature 5 Degrees F
  • Series 80-400
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Cut Load 1,059 g
  • ANSI/ISEA Puncture Level 3
  • Palm Material Acrylic, Natural Rubber Latex
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list