!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), DIPPED PALM, LATEX, ACRYLIC, 7 GA, ANSI CUT LEVEL A4

COATED GLOVES, L (9), DIPPED PALM, LATEX, ACRYLIC, 7 GA, ANSI CUT LEVEL A4

MCR SAFETY

COATED GLOVES, L (9), DIPPED PALM, LATEX, ACRYLIC, 7 GA, ANSI CUT LEVEL A4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), DIPPED PALM, LATEX, ACRYLIC, 7 GA, ANSI CUT LEVEL A4

COATED GLOVES, L (9), DIPPED PALM, LATEX, ACRYLIC, 7 GA, ANSI CUT LEVEL A4

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.67 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9690YL
  • Mfr. Model # 9690YL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

These blue/yellow MCR Safety NXG 9690Y coated gloves are size large and are made with acrylic/cotton and polyester. In addition, they have a latex coating, are cut-resistant, and natural thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3XX3, and a max temp of 500 Degrees F.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialAcrylic
  • Glove Insulation MaterialAcrylic
  • StandardsANSI/ISEA 105:2016, EN 388, EN 511 X1X
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose with Acrylic Insulation
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric9
  • Glove Length10.75 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishRough
  • SeriesNXG 9690Y
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles1000
  • ANSI/ISEA Puncture Force66 N
  • ColourBlue, Yellow
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3XX3
  • Insulated Yes
  • Double-Dipped No
  • Glove Coating Material Latex
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 500 Degrees F
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Thickness 7 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 1,500 g
  • ANSI/ISEA Puncture Level 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list