!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEALTH COLD WAR GLOVES, YELLOW, L, STRAIGHT THUMB, KNIT CUFF, ¾ DIP

STEALTH COLD WAR GLOVES, YELLOW, L, STRAIGHT THUMB, KNIT CUFF, ¾ DIP

WATSON GLOVES

STEALTH COLD WAR GLOVES, YELLOW, L, STRAIGHT THUMB, KNIT CUFF, ¾ DIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEALTH COLD WAR GLOVES, YELLOW, L, STRAIGHT THUMB, KNIT CUFF, ¾ DIP

STEALTH COLD WAR GLOVES, YELLOW, L, STRAIGHT THUMB, KNIT CUFF, ¾ DIP

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.38 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9392L
  • Mfr. Model # 9392-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 888
  • Shipping Weight 0.29 lbs

Product Details

These yellow cold war gloves are size large. In addition, they have a foam nitrile coating and a straight thumb style. They have a knit cuff and an EN 388 Rating of 4X31B. They feature heavy napped thermal interior liner, two layer seamless knit shell, new foam nitrile, and 3/4-dipped coating.

Technical Specs

  • ItemCold War Glove
  • EN 388 Rating4X31B
  • EN 511 RatingX2X
  • Cuff StyleKnit
  • Size- AlphaL
  • Glove FeaturesHeavy Napped Thermal Interior Liner, Two Layer Seamless Knit Shell, NFN (New Foam Nitrile) 3/4 Dipped Coating "Be Safe, Be Seen" with Hi-Vis Yellow, Snug-Fitting Knit Wrist
  • Silicone-FreeNo
  • Palm MaterialFoam Nitrile
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards EN 388:2016 4X31B, EN511 X2X
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage 3/4 Dip
  • Glove Construction Seamless Knit
  • Series Stealth
  • Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list