!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COLD RESIST/KNIT WRIST/CRINKLE, SZ X-LARGE/10/11.02 IN L, YELLOW/BLUE, ACRYLIC/LATEX/TERRY

GLOVES, COLD RESIST/KNIT WRIST/CRINKLE, SZ X-LARGE/10/11.02 IN L, YELLOW/BLUE, ACRYLIC/LATEX/TERRY

RONCO

GLOVES, COLD RESIST/KNIT WRIST/CRINKLE, SZ X-LARGE/10/11.02 IN L, YELLOW/BLUE, ACRYLIC/LATEX/TERRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COLD RESIST/KNIT WRIST/CRINKLE, SZ X-LARGE/10/11.02 IN L, YELLOW/BLUE, ACRYLIC/LATEX/TERRY

GLOVES, COLD RESIST/KNIT WRIST/CRINKLE, SZ X-LARGE/10/11.02 IN L, YELLOW/BLUE, ACRYLIC/LATEX/TERRY

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.69 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-600-10
  • Mfr. Model # 77-600-10
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Work comfortably in cold weather with these size X-large cold-resistant gloves. With a slip-on closure for easy on and off, an acrylic terry lining for warmth, and a straight thumb, these yellow and blue latex gloves are 11.02 inches long and have a crinkle finish for grip.

Technical Specs

  • ItemLatex Coated Cold-Resistant Glove
  • Hand Protection StyleGlove
  • StandardsCFIA, EN 388:2016 2141X, EN 511:2006 X2X
  • Palm TypeAcrylic Terry, Latex
  • Glove Coating MaterialLatex
  • Finger CoverageFull Finger
  • Size- Numeric10
  • Glove Length280 mm
  • Glove Lining MaterialAcrylic Liner
  • Glove Coating FinishCrinkle
  • SeriesTHERMAL 77-600
  • Pairs per Package72
  • Cuff ColourYellow
  • ColourBlue, Yellow
  • Glove Style Seamless Knit
  • EN 388 Rating 2141X
  • EN 511 Rating X2X
  • Glove Performance General Purpose
  • Cuff Style Knit, Slip-On
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Glove Features Compliant for Contact with Food, Colour Coded Wrist Serging for Easy Size Identification, Flexible and Lightweight for Ease of Use, High-Visibility Liner for Maximum Visibility
  • Thickness 7 ga
  • Sold As Pair
  • EN 388 Impact Rated No
  • Palm Material Acrylic Terry, Latex
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list