!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE LUXURY LINERS, L, YELLOW, SEAMLESS KNIT WRIST, ACRYLIC INSULATION

GLOVE LUXURY LINERS, L, YELLOW, SEAMLESS KNIT WRIST, ACRYLIC INSULATION

WATSON GLOVES

GLOVE LUXURY LINERS, L, YELLOW, SEAMLESS KNIT WRIST, ACRYLIC INSULATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE LUXURY LINERS, L, YELLOW, SEAMLESS KNIT WRIST, ACRYLIC INSULATION

GLOVE LUXURY LINERS, L, YELLOW, SEAMLESS KNIT WRIST, ACRYLIC INSULATION

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.87 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT2051
  • Mfr. Model # 2051
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These yellow, large, glove luxury liners have an acrylic insulation with a seamless knit wrist. These glove liners are cold-resistant and suitable for general outdoor construction, and cold storage.

Technical Specs

  • ItemLuxury Liner Glove
  • Hand Protection StyleGlove
  • InsulatedYes
  • Includes Finger FourchettesYes
  • Size- AlphaL
  • Glove Lining MaterialAcrylic
  • ColourYellow
  • Knit Material Acrylic
  • Glove Insulation Material Napped Thermal
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Construction Seamless Knit
  • Glove Features Use as a liner for additional protection
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list