!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement System
Material - Machining
Finish - Machining
Coolant Fed
Drill Bit Point Angle
Drill Bit Point Type
Number of Drill Bits
Drill Bit Case Type
Cutting Direction
Primary Material Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Jobber-Length Drill Bit Sets

These sets contain multiple jobber-length drill bits in different sizes. They ensure users have a range of bits on hand for maintenance and repair tasks. Jobber-length drill bits are the most commonly used drill-bit length. They provide a good balance of strength and accuracy and can be used in a wide range of drilling applications.

https://catalogue.grainger.ca/?hybris=true

303 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • JOBBER LENGTH DRILL SET, ½ IN SMALLEST DRILL BIT, 1/16 IN LARGEST DRILL BIT SIZE
  • Item # MTL48-89-0012
  • Mfr. Model # 48-89-0012
  • EHC: EHC :
  • This jobber length drill bit set includes 29 pieces and is made out of high speed steel and it has a straight shank. This jobber length drill bit set is designed for use with steel. It includes sizes 1/16, ½, ¼, ⅛, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, ⅜, 31/64, 5/16, 5/32, 5/64, 7/16, 7/32, 7/64, 9/32, 9/64 inch. It also has right hand cutting direction, along with parabolic flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, 1/2 IN LARGEST DRILL BIT SIZE
  • Item # MTL48-89-2802
  • Mfr. Model # 48-89-2802
  • EHC: EHC :
  • This jobber length drill bit set includes 29 pieces and is made out of high speed steel with a black oxide finish, plus it has a straight 3-flats shank. This jobber length drill bit set includes sizes 1/16, ½, ¼, ⅛, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, ⅜, 31/64, 5/16, 5/32, 5/64, 7/16, 7/32, 7/64, 9/32, 9/64 inch. It also has right hand cutting direction, along with parabolic flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST BIT SIZE, COBALT
  • Item # WSW10D228
  • Mfr. Model # 10D228
  • EHC: EHC :
  • This jobber length drill bit set includes 29 pieces and is made out of cobalt, with a gold oxide finish, plus it has a straight 3-flats shank. This jobber length drill bit set includes storage case, handle, sizes 1/16, ½, ¼, ⅛, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, ⅜, 31/64, 5/16, 5/32, 5/64, 7/16, 7/32, 7/64, 9/32, 9/64 inch. It also has right hand cutting direction, along with spiral flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL FLUTE, 29 PIECES, COBALT
  • Item # MTL48-89-2332
  • Mfr. Model # 48-89-2332
  • EHC: EHC :
  • This drill bit kit has a round shank with flats, includes a hard case, and has a spiral flute with a 135-degree split point tip. There are 29 drill bits in this kit from 1/16 to 1/2-inch in size. The drill bits are made of cobalt steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE
  • Item # MTL48-89-2801
  • Mfr. Model # 48-89-2801
  • EHC: EHC :
  • This jobber length drill set is made of high speed steel. It includes ½, 11/64, 13/64, 15/64, 3/32, ⅜, 5/16, 5/32, 7/32, 7/64, 9/64, two 1/16, two ¼, two ⅛, two 3/16, two 5/64. It is for use on steel. Plus it has a fractional inch measurement system, a right hand cutting direction, in addition to a black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • DRILL BIT SET, 135 DEGREES, 29 PIECES, 13/16 IN TO 5 5/16 IN, 1/16 IN TO 1/2 IN BY 64 IN, HSS, PE
  • Item # WLT01E618
  • Mfr. Model # 01E618
  • EHC: EHC :
  • This jobber drill bit set has a drill point angle of 135 degrees and includes an extra-thick polyethylene carrying case. The shank diameter of these drill bits range from 13/16 inches to 5 5/16 inches with a drill bit size of 1/16 inches to 1/2-inch by 64 inches. There are 29 pieces in the set. The drill bits have a heavy-duty high-speed steel body construction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1268
  • MILWAUKEE
  • DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL FLUTE, 23 PIECES, COBALT
  • Item # MTL48-89-2338
  • Mfr. Model # 48-89-2338
  • EHC: EHC :
  • This drill bit kit has a round shank with flats, includes a hard case, and has a spiral flute with a 135-degree split point tip. There are 23 drill bits in this kit from 1/16 to 1/2-inch in size. The drill bits are made of cobalt steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, HSS
  • Item # WSW4UM92
  • Mfr. Model # 4UM92
  • EHC: EHC :
  • This general purpose jobber drill bit set is made of high speed steel. It includes a metal drill index, sizes 1/16, ½, ¼, ⅛, 11/32, 13/32, 15/32, 3/16, 3/32, ⅜, 5/16, 5/32, 7/16, 7/32 inch, and is for all materials. This jobber length drill bit set has a black oxide finish, and has fractional inch measurements. It is non-coolant through. Plus it has 29 flutes, a straight shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1333
  • WALTER SURFACE TECHNOLOGIES
  • JOBBER LENGTH DRILL BIT SET, SST 135 DEGREE ROUND, 29-PIECE SET
  • Item # WLT01E678A
  • Mfr. Model # 01E678
  • EHC: EHC :
  • This drill bit set includes case and sizes 1/16 in to ½ inch, is designed for use with aluminum, other non-ferrous metals, steel, and meets the standards for ASME. This drill bit set has a 135 Degrees drill bit point. Plus it has 29 flutes, a right hand cutting direction, and a 135 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE, TIN
  • Item # BLDDWA1240
  • Mfr. Model # DWA1240
  • EHC: EHC :
  • This jobber length drill bit set includes 14 pieces and is made out of cobalt, with a tiN finish, plus it has a straight shank. This jobber length drill bit set is designed for use with stainless steel. It includes 2 1/16 inch, 5/64 inch, 3/32 inch, 7/64 inch, 2⅛ inch, 9/64 inch, 5/32 inch, 3/16 inch, 7/32 inch, ¼ inch, 5/16 inch, ⅜ inch, handle, sizes 1/16, ¼, ⅛, 3/16, 3/32, ⅜, 5/16, 5/32, 5/64, 7/32, 7/64 inch. It also has right hand cutting direction, along with spiral flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME
  • Item # EBP401J91
  • Mfr. Model # 401J91
  • EHC: EHC :
  • This jobber drill bit set is made of high speed steel. It includes a metal drill index, sizes 1/16, ½, ¼, ⅛, 11/32, 13/32, 15/32, 3/16, 3/32, ⅜, 5/16, 5/32, 7/16, 7/32 inch, is designed for use with all materials, and meets ASME standards. This jobber length drill bit set has a black oxide finish, and has fractional inch measurements. It is non-coolant through. Plus it has 15 spiral flutes, a straight shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list