DRILL BIT SET, 135 DEGREES, 29 PIECES, 13/16 IN TO 5 5/16 IN, 1/16 IN TO 1/2 IN BY 64 IN, HSS, PE
DRILL BIT SET, 135 DEGREES, 29 PIECES, 13/16 IN TO 5 5/16 IN, 1/16 IN TO 1/2 IN BY 64 IN, HSS, PE
WALTER SURFACE TECHNOLOGIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber drill bit set has a drill point angle of 135 degrees and includes an extra-thick polyethylene carrying case. The shank diameter of these drill bits range from 13/16 inches to 5 5/16 inches with a drill bit size of 1/16 inches to 1/2-inch by 64 inches. There are 29 pieces in the set. The drill bits have a heavy-duty high-speed steel body construction.
Technical Specs
Item Jobber Drill Bit Set
Measurement System Fractional Inch
Number of Flutes 29
Drill Bit Grouping Individual
Standards ASME B94.11M-1993
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 135 Degrees
Cutting Direction Right
Includes Extra-Thick Polyethylene Carrying Case
Country of Origin China
(subject to change)
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$601.24
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$368.90
/ EACH
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$122.96
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$528.90
/ EACH