!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT SET, 0.5MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE, HSS

JOBBER LENGTH DRILL BIT SET, 0.5MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE, HSS

CLE-LINE

JOBBER LENGTH DRILL BIT SET, 0.5MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT SET, 0.5MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE, HSS

JOBBER LENGTH DRILL BIT SET, 0.5MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.10 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1899-21131
  • Mfr. Model # 1899-21131
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1333
  • Shipping Weight 6.768 lbs

Product Details

CLE-LINE metric surface treated jobber drill set. High speed steel 118 degree point. Includes sizes 1 mm to 12 mm by 1/2 mm. 25 piece set.

Technical Specs

  • ItemJobber Drill Bit Set
  • Finish - MachiningBlack Oxide
  • Number of Drill Bits25
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Drill Bit GroupingSet
  • Shank Type - MachiningStraight
  • IncludesMetal Drill Index
  • Coolant FedNon-Coolant Through
  • Primary Material ApplicationAll Materials
  • Largest Drill Bit Size13.00 mm
  • Material - Machining High Speed Steel
  • Measurement System Metric
  • Drill Bit Sizes Included 0.50 mm, 1.00 mm, 1.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 13.00 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm
  • Drill Bit Point Type Conventional Point
  • Number of Flutes 25
  • Depth:Dia. Ratio 4xD
  • Drill Length Class Jobber Length
  • Drill Bit Case Type Metal Drill Index
  • Aircraft Drill No
  • Material Grade - Machining General Purpose
  • Drill Bit Size 1.00 mm to 13.00 mm by 0.50 mm
  • Smallest Drill Bit Size 0.50 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list