JOBBER DRILL BIT SET, 29 PIECE, SUPER SPEED TIP, 118 ° POINT ANGLE, 13/16 IN-5 5/16 IN DIA
JOBBER DRILL BIT SET, 29 PIECE, SUPER SPEED TIP, 118 ° POINT ANGLE, 13/16 IN-5 5/16 IN DIA
WALTER SURFACE TECHNOLOGIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This set includes 29 jobber drill bits. These drill bits have a diameter of 13/16 inches to 5 5/16 inches. They feature two spiral flutes, a super speed tip, and a 118 Degrees point angle.
Technical Specs
Item Jobber Drill Bit Set
Measurement System Fractional Inch
Number of Flutes 29
Drill Bit Grouping Individual
Standards ASME B94.11M-1993
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 118 Degrees
Cutting Direction Right
Includes Jobbers Length (Mechanics)
Drill Bit Size 1/16 to 1/2 in
Country of Origin China
(subject to change)
Alternate Products
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.80
/ EACH