!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL FLUTE, 23 PIECES, COBALT

DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL FLUTE, 23 PIECES, COBALT

MILWAUKEE

DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL FLUTE, 23 PIECES, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL FLUTE, 23 PIECES, COBALT

DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL FLUTE, 23 PIECES, COBALT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-89-2338
  • Mfr. Model # 48-89-2338
  • UNSPSC # 27112845
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.215 lbs

Product Details

This drill bit kit has a round shank with flats, includes a hard case, and has a spiral flute with a 135-degree split point tip. There are 23 drill bits in this kit from 1/16 to 1/2-inch in size. The drill bits are made of cobalt steel.

Technical Specs

  • ItemDrill Bit Kit
  • Measurement SystemFractional Inch
  • Drill Bit Sizes Included(2) 1/16 in Drill Bit (48-89-2301), (2) 5/64 in Drill Bit (48-89-2302), (1) 3/32 in Drill Bit (48-89-2303), (2) 7/64 in Drill Bit (48-89-2304), (2) 1/8 in Drill Bit (48-89-2305), (1) 9/64 in Drill Bit (48-89-2306), (2) 5/32 in Drill Bit (48-89-2307, (1) 11/64 in Drill Bit (48-89-2308), (1) 3/16 in Drill Bit (48-89-2309), (1) 13/64 in Drill Bit (48-89-2310), (1) 7/32 in Drill Bit (48-89-2311), (2) 1/4 in Drill Bit (48-89-2313), (1) 5/16 in Drill Bit (48-89-2317), (1) 3/8 in Drill Bit (48-89-2321), (1) 1/2 in Drill Bit (48-89-2329)
  • Shank Type - MachiningRound with Flats
  • Material Grade - MachiningCobalt
  • Drill Bit Size1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
  • Material - Machining Cobalt
  • Number of Drill Bits 23
  • Flute Type Spiral
  • Includes Hard Case
  • Primary Material Application Wood
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list