Product ITEM is unavailable. See products from the same category below.
Hardfacing Flux-Cored Wire
Hardfacing flux-cored wire provides filler metal for creating wear-resistant surfaces on metal parts to extend their service life. It is typically used to repair worn parts or overlay new parts. The wire's flux core helps deoxidize the workpiece material, stabilize the welding arc, reduce spatter, increase the mechanical properties of the wire alloy, and/or protect the weld pool from contaminants during welding. This wire comes on a coil or spool and is fed through a compatible gun in FCAW (flux-core arc welding) tasks.
Dual Shield(R) 7100 Ultra is an all position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. This product has a wider range of operating parameters and produces lower welding fume than other E71T-1/T-9 flux cored wires.
Dual Shield(R) 7100 Ultra is an all position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. This product has a wider range of operating parameters and produces lower welding fume than other E71T-1/T-9 flux cored wires.
This Dual Shield II 80-Ni1 H4 MIG welding wire is made of low-alloy. It weighs 15 kilograms. It can be used for MIG welding (GMAW), and meets the standards for AWS A5.36 E81T1-M21A6-Ni1-H4, AWS A5.29 E81T1-Ni1MJDH4, ABS 3YSA(H5), BV, CWB AWS A5.29, DNV IV YMS(H5), LR 4Y40S(H10), MIL-E-24403/1 MIL-81T1-Ni1M, VdTUV.
This Dual Shield II 80-Ni1 H4 MIG welding wire is made of low-alloy. It weighs 15 kilograms. It can be used for MIG welding (GMAW), and meets the standards for AWS A5.36 E81T1-M21A6-Ni1-H4, AWS A5.29 E81T1-Ni1MJDH4, ABS 3YSA(H5), BV, CWB AWS A5.29, DNV IV YMS(H5), LR 4Y40S(H10), MIL-E-24403/1 MIL-81T1-Ni1M, VdTUV.
EA 71 is an especially smooth, all-position, gas shielded flux-corded wire with low fume emissions. Designed to be used with CO2 or 75 % Ar/25 % CO2 mixed gas with easy slag removal and a low hydrogen weld deposit.
EA 71 is an especially smooth, all-position, gas shielded flux-corded wire with low fume emissions. Designed to be used with CO2 or 75 % Ar/25 % CO2 mixed gas with easy slag removal and a low hydrogen weld deposit.
This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 0.045 inch. Meets CSA/CWB W48-01 standards. Available in a 15-pound spool.
This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 0.045 inch. Meets CSA/CWB W48-01 standards. Available in a 15-pound spool.
Coreshield(R) 15 is an all-position self-shielded flux cored welding wire for single pass applications. The use of DCEN (electrode negative) minimizes the risk of burn through. Excellent for lap and fillet welds on galvanized and mild steels in all weldin
Coreshield(R) 15 is an all-position self-shielded flux cored welding wire for single pass applications. The use of DCEN (electrode negative) minimizes the risk of burn through. Excellent for lap and fillet welds on galvanized and mild steels in all weldin
This Stoody 965-G welding wire is a general-purpose, hard-facing alloy made of martensitic tool steel suitable for moderate to severe impact and abrasion in metal-to-metal and metal-to-earth applications including drag chain latches and keepers, tillage tools, drag line bucket lips, tamper feet, chisel plows, dredge parts, extruder screws, and muller tires. It has a 0.045-inch diameter and is available as a 33-pound spool in a wire basket.
This Stoody 965-G welding wire is a general-purpose, hard-facing alloy made of martensitic tool steel suitable for moderate to severe impact and abrasion in metal-to-metal and metal-to-earth applications including drag chain latches and keepers, tillage tools, drag line bucket lips, tamper feet, chisel plows, dredge parts, extruder screws, and muller tires. It has a 0.045-inch diameter and is available as a 33-pound spool in a wire basket.
Coreshield(R) 15 is an all-position self-shielded flux cored welding wire for single pass applications. The use of DCEN (electrode negative) minimizes the risk of burn through. Excellent for lap and fillet welds on galvanized and mild steels in all weldin
Coreshield(R) 15 is an all-position self-shielded flux cored welding wire for single pass applications. The use of DCEN (electrode negative) minimizes the risk of burn through. Excellent for lap and fillet welds on galvanized and mild steels in all weldin
This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 1/16 inch. Meets CSA/CWB W48-01 standards. Available in a 44-pound spool.
This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 1/16 inch. Meets CSA/CWB W48-01 standards. Available in a 44-pound spool.
Dual Shield(R) 7100 Ultra is an all position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. This product has a wider range of operating parameters and produces lower welding fume than other E71T-1/T-9 flux cored wires.
Dual Shield(R) 7100 Ultra is an all position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. This product has a wider range of operating parameters and produces lower welding fume than other E71T-1/T-9 flux cored wires.
This ESAB Dual Shield 7100 Ultra mild steel wire is an all-position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. Used in civil construction, mobile equipment, ship/barge building, industrial and general fabrication, bridge construction, railcar, automotive, and process applications. It has a 0.052-inch diameter with a 605 MPa tensile strength. Available in a 27.2-kilogram coil.
This ESAB Dual Shield 7100 Ultra mild steel wire is an all-position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. Used in civil construction, mobile equipment, ship/barge building, industrial and general fabrication, bridge construction, railcar, automotive, and process applications. It has a 0.052-inch diameter with a 605 MPa tensile strength. Available in a 27.2-kilogram coil.
This Stoody 965 welding wire is a general-purpose, hard-facing alloy made of martensitic tool steel suitable for moderate to severe impact and abrasion in metal-to-metal and metal-to-earth applications including drag chain latches and keepers, tillage tools, drag line bucket lips, tamper feet, chisel plows, dredge parts, extruder screws, and muller tires. It has a 0.045-inch diameter and is available in a 10-pound plastic spool.
This Stoody 965 welding wire is a general-purpose, hard-facing alloy made of martensitic tool steel suitable for moderate to severe impact and abrasion in metal-to-metal and metal-to-earth applications including drag chain latches and keepers, tillage tools, drag line bucket lips, tamper feet, chisel plows, dredge parts, extruder screws, and muller tires. It has a 0.045-inch diameter and is available in a 10-pound plastic spool.
Coreshield(R) 15 is an all-position self-shielded flux cored welding wire for single pass applications. The use of DCEN (electrode negative) minimizes the risk of burn through. Excellent for lap and fillet welds on galvanized and mild steels in all weldin
Coreshield(R) 15 is an all-position self-shielded flux cored welding wire for single pass applications. The use of DCEN (electrode negative) minimizes the risk of burn through. Excellent for lap and fillet welds on galvanized and mild steels in all weldin
This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 0.052 inch. Meets CSA/CWB W48-01 standards. Available in a 50-pound spool.
This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 0.052 inch. Meets CSA/CWB W48-01 standards. Available in a 50-pound spool.
This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 1/16 inch. Meets CSA/CWB W48-01 standards. Available in a 60-pound coil.
This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 1/16 inch. Meets CSA/CWB W48-01 standards. Available in a 60-pound coil.
This Hobart FabCOR 86R welding wire is a gas-shielded, metal-cored wire that has the high deposition rates of flux-cored wires and efficiency of solid wire. It is designed for single or multiple pass welding with exceptional low spatter and fume levels due to the spray arc transfer of the wire. It is made of mild steel with a tensile strength of 586 MPa, and a diameter of 0.045 inch. Meets CSA/CWB W48-01 standards. Available in a 44-pound spool.
This Hobart FabCOR 86R welding wire is a gas-shielded, metal-cored wire that has the high deposition rates of flux-cored wires and efficiency of solid wire. It is designed for single or multiple pass welding with exceptional low spatter and fume levels due to the spray arc transfer of the wire. It is made of mild steel with a tensile strength of 586 MPa, and a diameter of 0.045 inch. Meets CSA/CWB W48-01 standards. Available in a 44-pound spool.
This ESAB Dual Shield 7100 Ultra mild steel wire is an all-position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. Used in civil construction, mobile equipment, ship/barge building, industrial and general fabrication, bridge construction, railcar, automotive, and process applications. It has a 0.045-inch diameter with a 605 MPa tensile strength. Available in a 27.2-kilogram coil.
This ESAB Dual Shield 7100 Ultra mild steel wire is an all-position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. Used in civil construction, mobile equipment, ship/barge building, industrial and general fabrication, bridge construction, railcar, automotive, and process applications. It has a 0.045-inch diameter with a 605 MPa tensile strength. Available in a 27.2-kilogram coil.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.